!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDEXABLE PROFILING END MILL, SHELL, M370 D2.00 Z4 S0.75 L2.00

INDEXABLE PROFILING END MILL, SHELL, M370 D2.00 Z4 S0.75 L2.00

WIDIA

INDEXABLE PROFILING END MILL, SHELL, M370 D2.00 Z4 S0.75 L2.00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXABLE PROFILING END MILL, SHELL, M370 D2.00 Z4 S0.75 L2.00

INDEXABLE PROFILING END MILL, SHELL, M370 D2.00 Z4 S0.75 L2.00

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $921.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID00Z04S075WO12L2
  • Mfr. Model # M370D200Z04S075WO12L200
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.463 lbs

Product Details

This shell mill is made of high speed steel. It is for use on milling - side and face, 3D profiling, side milling/shoulder milling: roughing, slotting: square end, face milling, pocketing, helical milling. This shell mill features six cutting edges, double-sided, first choice for roughing applications, highest metal removal rates. Plus it has a two-inch length, is coolant through, and a right hand cutting direction.

Technical Specs

  • Item Shell Mill
  • Depth of Cut 0.078 in
  • Number of Inserts 4
  • Coolant Fed Coolant Through
  • Cutting Direction Right Hand
  • Head Dia. 2 in
  • Insert Shape Trigon
  • Max. Speed 19,380 RPM
  • Rake 0 Degrees Radial, 0 Degrees Axial
  • Max. Cutting Dia. 2 in
  • Shank Dia. 0.75 in
  • ANSI Code M370D200Z04S075WO12L200
  • Cutting Application Milling - Side and Face, 3D Profiling, Side Milling/Shoulder Milling: Roughing, Slotting: Square End, Face Milling, Pocketing, Helical Milling
  • Features 6 Cutting Edges, Double-Sided, First Choice for Roughing Applications, Highest Metal Removal Rates
  • Insert Holding Type Screw
  • ISO Number M370D200Z04S075WO12L200
  • Overall Length 2 in
  • Material - Machining High Speed Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list