!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDEXABLE PROFILING END MILL, 25.4MM MAX CUTTING DIA, 1.25MM DP OF CUT, 21MM SHANK DIA

INDEXABLE PROFILING END MILL, 25.4MM MAX CUTTING DIA, 1.25MM DP OF CUT, 21MM SHANK DIA

WIDIA

INDEXABLE PROFILING END MILL, 25.4MM MAX CUTTING DIA, 1.25MM DP OF CUT, 21MM SHANK DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXABLE PROFILING END MILL, 25.4MM MAX CUTTING DIA, 1.25MM DP OF CUT, 21MM SHANK DIA

INDEXABLE PROFILING END MILL, 25.4MM MAX CUTTING DIA, 1.25MM DP OF CUT, 21MM SHANK DIA

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $593.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID00Z03M12WO08
  • Mfr. Model # M370D100Z03M12WO08
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.191 lbs

Product Details

This indexable profiling end mill is made of high speed steel. It is for use on 3D profiling, face milling, helical milling, plunge milling, pocketing, ramping: blank, side/shoulder milling: roughing, slotting: square end. This indexable profiling end mill features six cutting edges, double-sided, first choice for roughing applications, high metal removal rates. Plus it has 57.01 mm length, is coolant through, and a right hand cutting direction.

Technical Specs

  • Item Indexable Profiling End Mill
  • Depth of Cut 1.25 mm
  • Connection Size M12
  • ANSI Code M370D100Z03M12WO08
  • Coolant Fed Coolant Through
  • Cutting Direction Right Hand
  • Head Dia. 1 in
  • Insert Holding Type Screw
  • Insert Shape Trigon
  • Insert Style WOEJ-MH
  • Max. Speed 46,000 RPM
  • Overall Length 57.01 mm
  • Shank Length 22.01 mm
  • Max. Cutting Dia. 25.40 mm
  • Shank Dia. 21.00 mm
  • Number of Inserts 3
  • Compatible Hardware Insert Screw M3x0.5 x 9, Torx DT-9
  • Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
  • Features 6 Cutting Edges, Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates
  • Head Projection Length 1.3780 in
  • Insert Inscribed Circle 7.79 mm
  • Insert Size WOEJ080412SRMH
  • ISO Number M370D100Z03M12WO08
  • Number of Coolant Holes 2
  • Rake -10.4 Degrees Radial, -11 Degrees Axial
  • Material - Machining High Speed Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list