!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Item
Gas Type
Number of Channels
Height
Width
Power Required

Fixed Gas Detectors

https://catalogue.grainger.ca/?hybris=true

19 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • BWT
  • INDOOR AIR QUALITY MONITOR, DUCT, CO2/TEMP/RH ANALOG DISPLAY, NDIT, WHITE, 8.7X6.4X3 IN, PLASTIC
  • Item # BWTIAQ-DAC-TRH
  • Mfr. Model # IAQ-DAC-TRH
  • EHC: EHC :
  • Measuring indoor air quality, this duct-mounted monitor reads levels of carbon dioxide, room temperature, and RH. Using non-disruptive infrared technology to detect carbon dioxide, it has an analog display. The plastic device measures 8.7 inches width x four inches height x 3 inches depth.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BWT
  • VOC MONITOR, W TEMP/RH/RELAY, DUCT MOUNT, ANALOG, 0 TO 100 PPM, 20 TO 30 VAC/18 TO 28 VDC
  • Item # BWTIAQ-DAV-TRH-R
  • Mfr. Model # IAQ-DAV-TRH-R
  • EHC: EHC :
  • This duct-mount VOC monitor features temperature and rH control with relay. This analog monitor has a 20 to 30 VAC and 18 to 28 VDC terminal connection and a 0 to 100 PPM sensor range. The alarm has 4 to 20 mA and 2 to 10 VDC outputs. This monitor has a 0 Degrees C to 150 Degrees C temperature range, an IP54 rating, and green attributes such as obtaining LEED credits. CSA C22.2 Intertek listed.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BWT
  • VOC MONITOR, WITH TEMP/RH, WALL MOUNT, ANALOG, 0 TO 100 PPM, 20 TO 30 VAC/18 TO 28 VDC
  • Item # BWTIAQ-WAV-TRH
  • Mfr. Model # IAQ-WAV-TRH
  • EHC: EHC :
  • This wall-mount VOC monitor features temperature and rH control. This analog monitor has a 20 to 30 VAC and 18 to 28 VDC terminal connection and a 0 to 100 PPM sensor range. The alarm has 4 to 20 mA and 2 to 10 VDC outputs. This monitor has a 0 Degrees C to 40 Degrees C temperature range, an IP22 rating, and green attributes such as obtaining LEED credits. CSA C22.2 Intertek listed.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BWT
  • VOC MONITOR, WITH TEMP/RH, DUCT MOUNT, ANALOG, 0 TO 100 PPM, 20 TO 30 VAC/18 TO 28 VDC
  • Item # BWTIAQ-DAV-TRH
  • Mfr. Model # IAQ-DAV-TRH
  • EHC: EHC :
  • This duct-mount VOC monitor features temperature and rH control. This analog monitor has a 20 to 30 VAC and 18 to 28 VDC terminal connection and a 0 to 100 PPM sensor range. The alarm has 4 to 20 mA and 2 to 10 VDC outputs. This monitor has a 0 Degrees C to 150 Degrees C temperature range, an IP54 rating, and green attributes such as obtaining LEED credits. CSA C22.2 Intertek listed.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BWT
  • CO2 MONITOR, W TEMP/RH/RELAY, WALL MNT, ANALOG, 0 TO 2000 PPM, 20 TO 30 VAC/18 TO 28 VDC
  • Item # BWTIAQ-WAC-TRH-R
  • Mfr. Model # IAQ-WAC-TRH-R
  • EHC: EHC :
  • This wall-mount CO2 monitor features temperature and rH control with relay. This analog monitor has a 20 to 30 VAC and 18 to 28 VDC terminal connection and a 0 to 2,000 PPM sensor range. The alarm has 4 to 20 mA and 2 to 10 VDC outputs. This monitor has a 0 Degrees C to 150 Degrees C temperature range, an IP22 rating, and green attributes such as obtaining LEED credits. CSA C22.2 Intertek listed.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BWT
  • CO2 MONITOR, W TEMP/RH/RELAY, DUCT MOUNT, ANALOG, 0 TO 2000 PPM, 20 TO 30 VAC/18 TO 28 VDC
  • Item # BWTIAQ-DAC-TRH-R
  • Mfr. Model # IAQ-DAC-TRH-R
  • EHC: EHC :
  • This duct-mount CO2 monitor features temperature and rH control with relay. This analog monitor has a 20 to 30 VAC and 18 to 28 VDC terminal connection and a 0 to 2,000 PPM sensor range. The alarm has 4 to 20 mA and 2 to 10 VDC outputs. This monitor has a 0 Degrees C to 150 Degrees C temperature range, an IP54 rating, and green attributes such as obtaining LEED credits. CSA C22.2 Intertek listed.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BWT
  • VOC MONITOR, WITH RELAY, DUCT MOUNT, ANALOG, 0 TO 100 PPM, 20 TO 30 VAC/18 TO 28 VDC
  • Item # BWTIAQ-DAV-R
  • Mfr. Model # IAQ-DAV-R
  • EHC: EHC :
  • This duct-mount VOC monitor with relay has a 20 to 30 VAC and 18 to 28 VDC terminal connection and a 0 to 100 PPM sensor range. The alarm has 4 to 20 mA and 2 to 10 VDC outputs. This analog monitor has a 0 Degrees C to 150 Degrees C temperature range, an IP54 rating, and green attributes such as obtaining LEED credits. CSA C22.2 Intertek listed.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list