!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IAQPT CO2 DUCT MOUNT ANALOG RELAY

IAQPT CO2 DUCT MOUNT ANALOG RELAY

BWT

IAQPT CO2 DUCT MOUNT ANALOG RELAY close
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
IAQPT CO2 DUCT MOUNT ANALOG RELAY

IAQPT CO2 DUCT MOUNT ANALOG RELAY

BWT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $585.23 / EACH
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
  • Item # BWTIAQ-DAC-R
  • Mfr. Model # IAQ-DAC-R
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Monitor with Relay
  • Number of Channels 0
  • Resolution 1 ppm
  • Display No
  • Features Monitor CO2 or VOCs, Temperature and Humidity, Menu-driven, Customizable, Easy-to-navigate Display, Green Attributes Such as Obtaining LEED Credits
  • Connection 20 VAC - 30 VAC, 18 VDC - 28 VDC
  • For Use With Building Automation System (BAS) or Demand Control Ventalation (DCV)
  • Height 9.5"
  • Depth 4-5/8"
  • Operating Temp. Range 0 Degrees C to 150 Degrees C, 0 Degrees C to 40 Degrees C for VOC Wall-Mount Configurations
  • Includes Specified Unit (IAQ2), CD Manual, and Duct Mount
  • Gas Type CO2
  • Sensor Range 0 - 2000 ppm
  • Alarm Type 4 - 20 mA, 2 - 10 VDC Fixed
  • Status Indicator See Controller
  • IP Rating IP54
  • Terminal Connection 20 VAC 30 VAC, 18 VDC - 28 VDC
  • Power Required 20 to 30 VAC, 18 to 28 VDC
  • Width 1.5"
  • Colour White
  • Standards UL 61010-1 and CSA C22.2 Intertek Listed, BTL listed