!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CO2 MONITOR, W TEMP/RH/RELAY, WALL MNT, ANALOG, 0 TO 2000 PPM, 20 TO 30 VAC/18 TO 28 VDC

CO2 MONITOR, W TEMP/RH/RELAY, WALL MNT, ANALOG, 0 TO 2000 PPM, 20 TO 30 VAC/18 TO 28 VDC

BWT

CO2 MONITOR, W TEMP/RH/RELAY, WALL MNT, ANALOG, 0 TO 2000 PPM, 20 TO 30 VAC/18 TO 28 VDC close
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
CO2 MONITOR, W TEMP/RH/RELAY, WALL MNT, ANALOG, 0 TO 2000 PPM, 20 TO 30 VAC/18 TO 28 VDC

CO2 MONITOR, W TEMP/RH/RELAY, WALL MNT, ANALOG, 0 TO 2000 PPM, 20 TO 30 VAC/18 TO 28 VDC

BWT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $575.22 / EACH
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
  • Item # BWTIAQ-WAC-TRH-R
  • Mfr. Model # IAQ-WAC-TRH-R
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

This wall-mount CO2 monitor features temperature and rH control with relay. This analog monitor has a 20 to 30 VAC and 18 to 28 VDC terminal connection and a 0 to 2,000 PPM sensor range. The alarm has 4 to 20 mA and 2 to 10 VDC outputs. This monitor has a 0 Degrees C to 150 Degrees C temperature range, an IP22 rating, and green attributes such as obtaining LEED credits. CSA C22.2 Intertek listed.

Technical Specs

  • Item Monitor With Temp. and rH Control and Relay
  • Sensor Range 0 - 2000 ppm
  • Alarm Type 4 - 20 mA, 2 - 10 VDC Fixed
  • Status Indicator See Controller
  • IP Rating IP22
  • Terminal Connection 20 VAC 30 VAC, 18 VDC - 28 VDC
  • Power Required 20 to 30 VAC, 18 to 28 VDC
  • Width 1.5"
  • Colour White
  • Standards UL 61010-1 and CSA C22.2 Intertek Listed, BTL listed
  • Gas Type CO2
  • Resolution 1 ppm
  • Display No
  • Features Monitor CO2 or VOCs, Temperature and Humidity, Menu-driven, Customizable, Easy-to-navigate Display, Green Attributes Such as Obtaining LEED Credits
  • Connection 20 VAC - 30 VAC, 18 VDC - 28 VDC
  • For Use With Building Automation System (BAS) or Demand Control Ventalation (DCV)
  • Height 1.5"
  • Depth 4-5/8"
  • Operating Temp. Range 0 Degrees C to 150 Degrees C, 0 Degrees C to 40 Degrees C for VOC Wall-Mount Configurations
  • Includes Specified Unit (IAQ2) and CD Manual