This wall-mount VOC monitor features temperature and rH control. This analog monitor has a 20 to 30 VAC and 18 to 28 VDC terminal connection and a 0 to 100 PPM sensor range. The alarm has 4 to 20 mA and 2 to 10 VDC outputs. This monitor has a 0 Degrees C to 40 Degrees C temperature range, an IP22 rating, and green attributes such as obtaining LEED credits. CSA C22.2 Intertek listed.
Technical Specs
ItemMonitor With Temp. and rH Control
Sensor Range0 - 100 ppm
Alarm Type4 - 20 mA, 2 - 10 VDC Fixed
Status IndicatorSee Controller
IP RatingIP22
Terminal Connection20 VAC 30 VAC, 18 VDC - 28 VDC
Power Required20 to 30 VAC, 18 to 28 VDC
Width1.5"
ColourWhite
StandardsUL 61010-1 and CSA C22.2 Intertek Listed, BTL listed
Gas TypeVOC
Resolution1 ppm
DisplayNo
FeaturesMonitor CO2 or VOCs, Temperature and Humidity, Menu-driven, Customizable, Easy-to-navigate Display, Green Attributes Such as Obtaining LEED Credits
Connection20 VAC - 30 VAC, 18 VDC - 28 VDC
For Use WithBuilding Automation System (BAS) or Demand Control Ventalation (DCV)
Height1.5"
Depth4-5/8"
Operating Temp. Range0 Degrees C to 150 Degrees C, 0 Degrees C to 40 Degrees C for VOC Wall-Mount Configurations