Measuring indoor air quality, this duct-mounted monitor reads levels of carbon dioxide, room temperature, and RH. Using non-disruptive infrared technology to detect carbon dioxide, it has an analog display. The plastic device measures 8.7 inches width x four inches height x 3 inches depth.
Technical Specs
ItemMonitor With Temp. and rH Control
Sensor Range0 - 2000 ppm
Alarm Type4 - 20 mA, 2 - 10 VDC Fixed
Status IndicatorSee Controller
IP RatingIP54
Terminal Connection20 VAC 30 VAC, 18 VDC - 28 VDC
Power Required20 to 30 VAC, 18 to 28 VDC
Width1.5"
ColourWhite
StandardsUL 61010-1 and CSA C22.2 Intertek Listed, BTL listed
Gas TypeCO2
Resolution1 ppm
DisplayNo
FeaturesMonitor CO2 or VOCs, Temperature and Humidity, Menu-driven, Customizable, Easy-to-navigate Display, Green Attributes Such as Obtaining LEED Credits
Connection20 VAC - 30 VAC, 18 VDC - 28 VDC
For Use WithBuilding Automation System (BAS) or Demand Control Ventalation (DCV)
Height9.5"
Depth4-5/8"
Operating Temp. Range0 Degrees C to 150 Degrees C, 0 Degrees C to 40 Degrees C for VOC Wall-Mount Configurations
IncludesSpecified Unit (IAQ2), CD Manual, and Duct Mount