!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REMOTE SENSOR, CH4, FOR USE WITH E3POINT STANDALONE MONITOR, CSA C22.2, BLACK, 8.5X1X12 IN, PLASTIC

REMOTE SENSOR, CH4, FOR USE WITH E3POINT STANDALONE MONITOR, CSA C22.2, BLACK, 8.5X1X12 IN, PLASTIC

BWT

REMOTE SENSOR, CH4, FOR USE WITH E3POINT STANDALONE MONITOR, CSA C22.2, BLACK, 8.5X1X12 IN, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REMOTE SENSOR, CH4, FOR USE WITH E3POINT STANDALONE MONITOR, CSA C22.2, BLACK, 8.5X1X12 IN, PLASTIC

REMOTE SENSOR, CH4, FOR USE WITH E3POINT STANDALONE MONITOR, CSA C22.2, BLACK, 8.5X1X12 IN, PLASTIC

BWT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $547.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BWTE3SRMM
  • Mfr. Model # E3SRMM
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 1974
  • Shipping Weight 0.195 lbs

Product Details

Designed for use with the E3Point standalone monitor, this remote sensor, made of black plastic, measures 8-1/2 inches width x 1 height x 12 depth. It measures methane and meets CSA standards for C22.2.

Technical Specs

  • Item Remote Sensor
  • Number of Channels 1 or 2
  • Resolution 0.5% LEL
  • Display LED
  • NEMA Rating 3
  • For Use With 301C or Remote Sensor
  • Height 1"
  • Depth 8-1/8"
  • Operating Temp. Range -40 Degrees C to 50 Degrees C
  • Includes Specified Sensor
  • Gas Type CH4
  • Sensor Range 0 - 100% LEL
  • Alarm Type Audible Greater Than85 dBA at 3 m
  • Features Replacement Sensor
  • Terminal Connection Screw Type Terminal Block, 14 ga. Max
  • Power Required Yes
  • Width 2"
  • Colour Gray
  • Standards UL 61010-1 and CSA C22.2 COLA Approved

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list