!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Standards

Emergency Light Fixtures

Emergency light fixtures automatically switch on when power goes out and illuminate pathways toward exits. They can stay lit for at least 90 minutes to guide evacuations and allow first responders and maintenance staff to find their way when working within buildings during an outage. Also known as egress or bug-eye lights, they run on batteries or have a battery backup to operate independently of hardwired fixtures. Emergency light units must be installed and regularly tested in accordance with local safety codes. Mounting them at the recommended spacing provides coverage to meet code-specific illumination levels along the path of egress and eliminate dark spots without overlighting. General purpose emergency lights install in dry, nonhazardous locations. Wet location emergency lights withstand exposure to water.

https://catalogue.grainger.ca/?hybris=true

20 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LUMAPRO
  • EMERGENCY LIGHT, INCANDESCENT, DAMP LOCATION RATED, 5.4 W, 120/277V AC, SURFACE, WHITE
  • Item # GGE6CGL2
  • Mfr. Model # 6CGL2
  • EHC: EHC :
  • Emergency light. Lamp watts 5.4. Number of lamps 2, Yes, 120/277V input voltage. Incandescent lamp type. Lead calcium battery type. 6 output volts (DC). Switch. Ready/charge lamp status indicator. White housing finish. Thermoplastic housing material. Moun

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 115
  • LITHONIA LIGHTING
  • EMERGENCY LIGHT, LED, DAMP LOCATION RATED, 1.2 W, 120 TO 347V AC, 4.8 W EMERGENCY WATT
  • Item # ABRLM2LUVOLTLTPM12
  • Mfr. Model # ELM2L UVOLT LTP M12
  • EHC: EHC :
  • This ELM2L series emergency light is made of plastic. Plus it meets the standards for California Energy Commission Title 20 Section 1605.3, FCC, NFPA 101, NFPA 70, NOM, OSHA, UL 924. It also has 1.2 watts, has lithium iron phosphate batteries, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • EMERGENCY LIGHT, LED, DAMP LOCATION RATED, 1.2 W, 120/277V AC, 4.8 EMERGENCY WATT, WHITE
  • Item # ABRELM2LM12
  • Mfr. Model # ELM2L M12
  • EHC: EHC :
  • This ELM2L series emergency light is made of plastic. Plus it meets the standards for California Energy Commission Title 20 Section 1605.3, FCC, NFPA 101, NFPA 70, NOM, OSHA, UL 924. It also has 1.2 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 115
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • EMERGILITE
  • EMERGENCY LIGHT UNIT, LED, STEEL, WHITE, 5 WATTS, 13¼ IN LENGTH, SURFACE MOUNT
  • Item # LUM06ESL362LB
  • Mfr. Model # 06ESL36\2LB
  • EHC: EHC :
  • This emergency light unit is made of steel. Plus it meets the standards for CSA. It also has 5 watts, lead-calcium batteries, and a 10-year manufacturer's warranty.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • EMERGENCY LIGHT, LED, DAMP LOCATION RATED, 6.6 W, 120 TO 277V AC, 11 W EMERGENCY WATT
  • Item # ABRELM4L
  • Mfr. Model # ELM4L
  • EHC: EHC :
  • This ELM4L series emergency light is made of plastic. Plus it meets the standards for California Energy Commission Title 20 Section 1605.3, FCC, NFPA 101, NFPA 70, NOM, OSHA, UL 924. It also has 6.6 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 115
  • LITHONIA LIGHTING
  • INDL EMERGENCY LIGHT, LED, PLASTIC, GREY, 2.7 WATTS, 5,000K COLOUR TEMP, 9 3/4 IN L, SURFACE MOUNT
  • Item # ABRINDLSP640L
  • Mfr. Model # INDL SP640L UVOLT LTP SDRT
  • EHC: EHC :
  • This INDL series emergency light is made of plastic. In addition, it includes mounting hardware. Plus it meets the standards for California Energy Commission Title 20 Section 1605.3, FCC, NFPA 101, NFPA 70, NOM. It also has 2.7 watts, has lithium iron phosphate batteries, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 115
  • LITHONIA LIGHTING
  • EMERGENCY LIGHT, LED, DAMP LOCATION RATED, 5.3 W, 120 TO 347V AC, 11 W EMERGENCY WATT
  • Item # ABRM6LUVOLTLTPSDRT
  • Mfr. Model # ELM6L UVOLT LTP SDRT
  • EHC: EHC :
  • This ELM6L series emergency light is made of plastic. Plus it meets the standards for California Energy Commission Title 20 Section 1605.3, FCC, NFPA 101, NFPA 70, NOM, OSHA, UL 924. It also has 5.3 watts, has lithium iron phosphate batteries, and a five-year manufacturer's warranty.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • ELM2LF EMERGENCY LIGHT, LED, PLASTIC, WHITE, 1.64W, 5,000K COLOUR TEMP, 9 1/4 IN L, SURFACE MOUNT
  • Item # ABRELM2LFM12
  • Mfr. Model # ELM2LF UVOLT LTP SDRT M12
  • EHC: EHC :
  • This ELM2LF series emergency light is made of plastic. Plus it meets the standards for California Energy Commission Title 20 Section 1605.3, FCC, NFPA 101, NFPA 70, NOM, OSHA, UL 924. It also has 1.64 watts, has lithium iron phosphate batteries, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 115
  • LITHONIA LIGHTING
  • EMERGENCY LIGHT, LED, DAMP LOCATION RATED, 5.3 W, 120 TO 347V AC, 32 W EMERGENCY WATT
  • Item # ABRUVOLTLTPSDRTEHO
  • Mfr. Model # ELM6L UVOLT LTP EHO SDRT
  • EHC: EHC :
  • This ELM6L series emergency light is made of plastic. Plus it meets the standards for California Energy Commission Title 20 Section 1605.3, FCC, NFPA 101, NFPA 70, NOM, OSHA, UL 924. It also has 5.3 watts, has lithium iron phosphate batteries, and a five-year manufacturer's warranty.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • STAR
  • LED BEACON V-MAG AMBER 12V
  • Item # STR200AH8L-A
  • Mfr. Model # 200AH8L-A
  • EHC: EHC :
  • Heavy-duty spun aluminum base. Permanent mount, universal mount plate and 1 inch pipe mount. Durable polycarbonate inner lens and outer dome. Clear, smooth outer dome for easy cleaning and inner lens protection. Dome: 7-3/4 inch tall x 9 inch diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • EXTL LED EMERGENCY LIGHT, PLASTIC, GREY, 3.84/6.62/7.65/15.2/23.6/27.7W, 5000K COLOUR TEMP, 10½ IN L
  • Item # ABR2783UL
  • Mfr. Model # EXTL SP640L UVOLT LTP SDRT AELR
  • EHC: EHC :
  • This EXTL series emergency light is made of plastic. In addition, it includes low-profile, integrated and back-lit test switch with an easily visible multi-colour LED status indicator. universal j-box mounting pattern for ease of installation on a wide variety of j-boxes. It also has 3.84 watts, 6.62 watts, 7.65 watts, 15.2 watts, 23.6 watts, 27.7 watts, has lithium iron phosphate batteries, and a five-year manufacturer's warranty.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • ELM4L EMERGENCY LIGHT, LED, PLASTIC, WHITE, 2.78W, 3.13W, 3.15W, 4.54W, 5.95W, 5,000K, 3¾ IN L
  • Item # ABR258GU5
  • Mfr. Model # ELM4L UVOLT LTP SDRT AELR
  • EHC: EHC :
  • This ELM4L series emergency light is made of plastic. In addition, it includes low-profile, integrated and back-lit test switch with an easily visible multi-colour LED status indicator. universal j-box mounting pattern for ease of installation on a wide variety of j-boxes. Plus it meets the standards for cULus listed, NFPA 101, NFPA 70, NOM, UL listed. It also has 2.78 watts, 3.13 watts, 3.15 watts, 4.54 watts, 5.95 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • INDL LED EMERGENCY LIGHT, PLASTIC, GREY, 10.6 WATTS, 5,000K COLOUR TEMP, 9.75 IN L, STANDARD MOUNT
  • Item # ABRINDLSP1100L
  • Mfr. Model # INDL SP1100L UVOLT LTP SDRT
  • EHC: EHC :
  • This INDL series LED emergency light is made of plastic. Plus it meets the standards for UL Wet Location listed, NEMA 4X, IP66 and NSF listed at 32 to 122 degree F (0 to 50 degree C), UL 924, NFPA 101 (Current Life Safety Code), NFPA 70 (NEC), NOM. It also has 10.6 watts, has lithium iron phosphate batteries, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 115
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list