!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EMERGENCY LIGHT, LED, DAMP LOCATION RATED, 5.3 W, 120 TO 347V AC, 11 W EMERGENCY WATT

EMERGENCY LIGHT, LED, DAMP LOCATION RATED, 5.3 W, 120 TO 347V AC, 11 W EMERGENCY WATT

LITHONIA LIGHTING

EMERGENCY LIGHT, LED, DAMP LOCATION RATED, 5.3 W, 120 TO 347V AC, 11 W EMERGENCY WATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EMERGENCY LIGHT, LED, DAMP LOCATION RATED, 5.3 W, 120 TO 347V AC, 11 W EMERGENCY WATT

EMERGENCY LIGHT, LED, DAMP LOCATION RATED, 5.3 W, 120 TO 347V AC, 11 W EMERGENCY WATT

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $330.82 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABRM6LUVOLTLTPSDRT
  • Mfr. Model # ELM6L UVOLT LTP SDRT
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Product Details

This ELM6L series emergency light is made of plastic. Plus it meets the standards for California Energy Commission Title 20 Section 1605.3, FCC, NFPA 101, NFPA 70, NOM, OSHA, UL 924. It also has 5.3 watts, has lithium iron phosphate batteries, and a five-year manufacturer's warranty.

Technical Specs

  • Item Emergency Light
  • Bulb Type LED
  • Battery Chemistry Lithium Iron Phosphate
  • Emergency Wattage 11 W
  • Lamp Wattage 5.3 W
  • Lamp Head Shape Round
  • Number of Bulbs 2
  • Remote Capable Yes
  • Self Diagnostics Yes
  • Overall Length 13 1/2 in
  • Maximum Operating Temperature 104 Degrees F
  • IP Rating Not IP Rated
  • Housing Colour White
  • Emergency Battery Backup Yes
  • Bulb Included Yes
  • Input Voltage 120 to 347V AC
  • Manufacturers Warranty Length 5 yr
  • Mounting Type Surface
  • Standards California Energy Commission Title 20 Section 1605.3, FCC, NFPA 101, NFPA 70, NOM, OSHA, UL 924
  • Series ELM6L
  • Battery Voltage 9.6V DC
  • Environmental Rating Damp Location
  • Emergency Illumination Time 120 min
  • Lamp Output 1,100 lm
  • Number of Lamp Heads 2
  • Lighting Technology LED
  • Remote Capacity 11 W
  • Overall Height 6 in
  • Overall Width 3 3/4 in
  • Minimum Operating Temperature 50 Degrees F
  • Housing Material Plastic
  • Housing Finish UV Stabilized
  • Adjustable Lamp Heads Yes
  • Diagnostic Testing Function Self Diagnostics, Remote Test
  • Lamp Colour Temperature 5,000K
  • Mounting Location Ceiling, Wall
  • Recommended Single Fixture Spacing 74 ft

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list