!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EMERGENCY LIGHT UNIT, LED, STEEL, WHITE, 5 WATTS, 13¼ IN LENGTH, SURFACE MOUNT

EMERGENCY LIGHT UNIT, LED, STEEL, WHITE, 5 WATTS, 13¼ IN LENGTH, SURFACE MOUNT

EMERGILITE

EMERGENCY LIGHT UNIT, LED, STEEL, WHITE, 5 WATTS, 13¼ IN LENGTH, SURFACE MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
EMERGENCY LIGHT UNIT, LED, STEEL, WHITE, 5 WATTS, 13¼ IN LENGTH, SURFACE MOUNT

EMERGENCY LIGHT UNIT, LED, STEEL, WHITE, 5 WATTS, 13¼ IN LENGTH, SURFACE MOUNT

EMERGILITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $392.73 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LUM06ESL362LB
  • Mfr. Model # 06ESL36\2LB
  • UNSPSC # 39110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

This emergency light unit is made of steel. Plus it meets the standards for CSA. It also has 5 watts, lead-calcium batteries, and a 10-year manufacturer's warranty.

Technical Specs

  • Item Emergency Light Unit
  • Battery Voltage 6V DC
  • Battery Chemistry Lead-Calcium
  • Emergency Illumination Time 30 min
  • Lamp Head Shape Round
  • Number of Bulbs 2
  • Remote Capable Yes
  • Self Diagnostics No
  • Overall Length 13.25 in
  • Maximum Operating Temperature 25 Degrees C
  • Housing Material Steel
  • Housing Finish Matte
  • Adjustable Lamp Heads Yes
  • Input Voltage 120 to 347V AC
  • Mounting Type Surface
  • Bulb Type LED
  • Battery Recharge Time 24 hr
  • Emergency Wattage 36 W
  • Lamp Wattage 5 W
  • Number of Lamp Heads 2
  • Lighting Technology LED
  • Remote Capacity 26 W
  • Overall Height 10 1/2 in
  • Overall Width 3 5/8 in
  • Minimum Operating Temperature 25 Degrees C
  • Housing Colour White
  • Emergency Battery Backup No
  • Bulb Included Yes
  • Manufacturers Warranty Length 10 yr
  • Standards CSA

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list