!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDL LED EMERGENCY LIGHT, PLASTIC, GREY, 10.6 WATTS, 5,000K COLOUR TEMP, 9.75 IN L, STANDARD MOUNT

INDL LED EMERGENCY LIGHT, PLASTIC, GREY, 10.6 WATTS, 5,000K COLOUR TEMP, 9.75 IN L, STANDARD MOUNT

LITHONIA LIGHTING

INDL LED EMERGENCY LIGHT, PLASTIC, GREY, 10.6 WATTS, 5,000K COLOUR TEMP, 9.75 IN L, STANDARD MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDL LED EMERGENCY LIGHT, PLASTIC, GREY, 10.6 WATTS, 5,000K COLOUR TEMP, 9.75 IN L, STANDARD MOUNT

INDL LED EMERGENCY LIGHT, PLASTIC, GREY, 10.6 WATTS, 5,000K COLOUR TEMP, 9.75 IN L, STANDARD MOUNT

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $626.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABRINDLSP1100L
  • Mfr. Model # INDL SP1100L UVOLT LTP SDRT
  • UNSPSC # 39111709
  • CATALOGUE PAGE # 115
  • Shipping Weight 7.0 lbs

Product Details

This INDL series LED emergency light is made of plastic. Plus it meets the standards for UL Wet Location listed, NEMA 4X, IP66 and NSF listed at 32 to 122 degree F (0 to 50 degree C), UL 924, NFPA 101 (Current Life Safety Code), NFPA 70 (NEC), NOM. It also has 10.6 watts, has lithium iron phosphate batteries, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Emergency Light
  • Bulb Type LED
  • Battery Recharge Time 24 hr
  • Environmental Rating Wet Location
  • Emergency Illumination Time 90 min
  • Lamp Output 1,100 lm
  • Lighting Technology LED
  • Remote Capacity 11 W
  • Overall Height 13 in
  • Overall Width 6 1/3 in
  • Minimum Operating Temperature 32 Degrees F
  • Housing Colour Grey
  • Current 0.028 to 0.041 A
  • Bulb Included Yes
  • Input Voltage 120 to 347V AC
  • Manufacturers Warranty Length 5 yr
  • Mounting Type Standard
  • Standards UL Wet Location Listed, NEMA 4X, IP66 and NSF Listed at 32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C), UL 924, NFPA 101 (Current Life Safety Code), NFPA 70 (NEC), NOM (Norma Official Mexicana), California Energy Commission Title 20 Section 1605.3 (W)(4), FCC Title 47, Part 15, Subpart B and OSHA, Listed and Labeled to Comply with Canadian Standards C22.2 No. 141-10, Meets City of Chicago Code
  • Series INDL
  • Battery Voltage 9.6V
  • Battery Chemistry Lithium Iron Phosphate
  • Emergency Wattage 2.72 to 3.84 W
  • Lamp Wattage 5.3 W
  • Number of Lamp Heads 2
  • Remote Capable Yes
  • Self Diagnostics Yes
  • Overall Length 9.75 in
  • Maximum Operating Temperature 122 Degrees F
  • Housing Material Plastic
  • Fixture Wattage 10.6 W
  • Adjustable Lamp Heads Yes
  • Diagnostic Testing Function Self Diagnostics, Remote Test
  • Lamp Colour Temperature 5,000K
  • Mounting Location Ceiling, Wall
  • Recommended Single Fixture Spacing 74 ft

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list