This ELM6L series emergency light is made of plastic. Plus it meets the standards for California Energy Commission Title 20 Section 1605.3, FCC, NFPA 101, NFPA 70, NOM, OSHA, UL 924. It also has 5.3 watts, has lithium iron phosphate batteries, and a five-year manufacturer's warranty.
Technical Specs
ItemEmergency Light
Bulb TypeLED
Battery ChemistryLithium Iron Phosphate
Emergency Wattage32 W
Lamp Wattage5.3 W
Lamp Head ShapeRound
Number of Bulbs2
Remote CapableYes
Self DiagnosticsYes
Overall Length13 1/2 in
Maximum Operating Temperature104 Degrees F
IP RatingNot IP Rated
Housing ColourWhite
Emergency Battery BackupYes
Bulb IncludedYes
Input Voltage120 to 347V AC
Manufacturers Warranty Length5 yr
Mounting TypeSurface
StandardsCalifornia Energy Commission Title 20 Section 1605.3, FCC, NFPA 101, NFPA 70, NOM, OSHA, UL 924
SeriesELM6L
Battery Voltage12.8V DC
Environmental RatingDamp Location
Emergency Illumination Time180 min
Lamp Output1,100 lm
Number of Lamp Heads2
Lighting TechnologyLED
Remote Capacity32 W
Overall Height6 in
Overall Width3 3/4 in
Minimum Operating Temperature50 Degrees F
Housing MaterialPlastic
Housing FinishUV Stabilized
Adjustable Lamp HeadsYes
Diagnostic Testing FunctionSelf Diagnostics, Remote Test