!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EMERGENCY LIGHT, INCANDESCENT, DAMP LOCATION RATED, 5.4 W, 120/277V AC, SURFACE, WHITE

EMERGENCY LIGHT, INCANDESCENT, DAMP LOCATION RATED, 5.4 W, 120/277V AC, SURFACE, WHITE

LUMAPRO

EMERGENCY LIGHT, INCANDESCENT, DAMP LOCATION RATED, 5.4 W, 120/277V AC, SURFACE, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EMERGENCY LIGHT, INCANDESCENT, DAMP LOCATION RATED, 5.4 W, 120/277V AC, SURFACE, WHITE

EMERGENCY LIGHT, INCANDESCENT, DAMP LOCATION RATED, 5.4 W, 120/277V AC, SURFACE, WHITE

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6CGL2
  • Mfr. Model # 6CGL2
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 115
  • Shipping Weight 3.35 lbs

Product Details

Emergency light. Lamp watts 5.4. Number of lamps 2, Yes, 120/277V input voltage. Incandescent lamp type. Lead calcium battery type. 6 output volts (DC). Switch. Ready/charge lamp status indicator. White housing finish. Thermoplastic housing material. Moun

Technical Specs

  • Item Emergency Light
  • Battery Voltage 6V DC
  • Battery Chemistry Sealed Lead Acid
  • Emergency Wattage 10.8 W
  • Lamp Wattage 5.4 W
  • Lamp Head Shape Square
  • Number of Bulbs 2
  • Remote Capable No
  • Overall Height 5 in
  • Overall Width 11 3/4 in
  • Minimum Operating Temperature 50 Degrees F
  • Housing Material Plastic
  • Housing Finish Matte
  • Fixture Wattage 5 W
  • Current 0.1 A
  • Bulb Included Yes
  • Lamp Colour Temperature 2700K
  • Mounting Location Ceiling, Wall
  • Recommended Single Fixture Spacing 8 ft
  • Bulb Type Incandescent
  • Battery Recharge Time 24 hr
  • Environmental Rating Damp Location
  • Emergency Illumination Time 90 min
  • Lamp Output 95 lm
  • Number of Lamp Heads 2
  • Lighting Technology Incandescent
  • Self Diagnostics No
  • Overall Length 2 3/4 in
  • Maximum Operating Temperature 104 Degrees F
  • IP Rating Not IP Rated
  • Housing Colour White
  • Includes Ready/Charge Lamp
  • Emergency Battery Backup Yes
  • Adjustable Lamp Heads Yes
  • Input Voltage 120V AC, 277V AC
  • Manufacturers Warranty Length 2 yr
  • Mounting Type Surface
  • Standards Ul 924 Approved

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list