!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Shear Style
Capacity Steel
Capacity Stainless Steel
Minimum Cutting Radius
Swivel Angle
Maximum Strokes per Minute

Corded Shears

Corded shears move their pivoting blade against their fixed blade to make straight or curved cuts through sheet metal. They cut more slowly than nibblers but leave smoother edges and less mess. Shears are commonly used to cut panels and ducts in mechanical, electrical, plumbing, HVAC, and automotive applications. These corded shears allow long run times for repetitive tasks, maintain full power during operation, and have no batteries to recharge.

https://catalogue.grainger.ca/?hybris=true

13 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MAKITA
  • CORDED NIBBLER, 6.2A, 120V, 710W, 10 GA/13 GA, 1300 SPM, 16⅖ FT CORD, 4¾ IN CUTTING RADIUS
  • Item # MKTJN3201J
  • Mfr. Model # JN3201J
  • EHC: EHC :
  • This corded nibbler operates at 6.2A, 120V, and 710W. It cuts steel up to 10 ga and stainless steel up to 13 ga. It has a minimum cutting radius of 4¾ inches and a maximum speed of 1300 SPM. It has a 16⅖ feet cord and an ergonomic soft rubber grip handle. The nibbler features a built-in thickness gauge for operator convenience and a noise level of 81 dB.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MALCO
  • TURBOSHEAR ATTACHMENT, 20 GA /24 GA, FOR 1200 RPM A/C OR CORDLESS DRILLS
  • Item # WWG1ELH1
  • Mfr. Model # TS1
  • EHC: EHC :
  • This TurboShear attachment is suitable for use with standard 1200 RPM A/C or cordless drills. It cuts straight and to the left and is capable of navigating tight curved patterns and squares in 20 gauge steel and 24 gauge stainless steel. The attachment measures 8¾ length x 7½ width x 1¾ inches height. It has a compatible chuck size of ¼ inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • CORDED SHEAR, 3.3A, 16 GA/18 GA, 360 ° SWIVEL ANGLE, 4000 SPM, 2M CORD, SCROLL-CUT
  • Item # MKTJS1602
  • Mfr. Model # JS1602
  • EHC: EHC :
  • This corded shear with a 360 degree swivel angle operates at 3.3A. It cuts steel up to 16 ga and stainless steel up to 18 ga. The scroll-cut shear has a minimum cutting radius of 1 3/16 inches and a variable speed ranging from 0 to 4000 strokes per minute. It has a two metre cord and a barrel grip handle. The shear has a barrel body with a slide switch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MALCO
  • TURBOSHEAR HEAVY DUTY ATTACHMENT, 18 GA/20 GA, FOR CORDED/CORDLESS DRILLS
  • Item # WWG1ELH9
  • Mfr. Model # TSHD
  • EHC: EHC :
  • This TurboShear heavy-duty sheet metal cutting tool attachment is suitable for use with corded and cordless drills. It has the capability to make fast straight, curved, or square cuts in 18 gauge steel and 20 gauge stainless steel. The attachment measures 7¾ length x 16¾ width x 4½ inches height. It has a compatible chuck size of ¼ inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • CORDED SHEAR, STRAIGHT, 570W, 18 GA/20 GA, 360 ° SWIVEL ANGLE, 0 TO 2500 SPM, 8 FT CORD
  • Item # MKTJS1300
  • Mfr. Model # JS1300
  • EHC: EHC :
  • This corded shear with a 360 degree swivel angle operates at 3.3A and 570W. It cuts steel up to 18 ga and stainless steel up to 20 ga. The straight shear has a minimum cutting radius of six inches and a variable speed ranging from 0 to 2500 strokes per minute. It has an eight feet cord and a pistol grip handle. The shear has an aluminum gear housing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FEIN
  • CORDED NIBBLER, 350W, 19 GA, 360 ° SWIVEL ANGLE, 500 TO 1000 SPM, 16⅖ FT CORD, 91DB
  • Item # FEIBLK2.0E
  • Mfr. Model # BLK2.0E
  • EHC: EHC :
  • This corded nibbler with 360 degree swivel angle operates at 350W and cuts steel up to 19 ga. It has a minimum cutting radius of ¼ inch and an electronic speed ranging from 500 to 1000 SPM. It has a 16⅖ feet cord and a sound level of 91 decibels. The nibbler features a QuickIN clamping system, optimal ergonomics, and chip protection mesh on vent slots.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FEIN
  • CORDED SHEAR, 2.9A, 16 GA/19 GA, 360 ° SWIVEL ANGLE, 2300 TO 4800 SPM, 16 FT CORD
  • Item # FEIBLS1.6E
  • Mfr. Model # BLS1.6E
  • EHC: EHC :
  • This corded shear with a 360 degree swivel angle operates at 2.9A. It cuts steel up to 16 ga and stainless steel up to 19 ga. The scroll-cut shear has a minimum cutting radius of ½ inch and a variable speed ranging from 2300 to 4800 strokes per minute. It has a 16 feet cord and a barrel grip handle. The shear has an unrestricted view of the cutting line.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FEIN
  • CORDED SHEAR, 2.9A, 13 GA/16 GA, 360 ° SWIVEL ANGLE, 800 TO 1700 SPM, 16 FT CORD, SCROLL-CUT
  • Item # FEIBLS2.5E
  • Mfr. Model # BLS2.5E
  • EHC: EHC :
  • This corded shear with a 360 degree swivel angle operates at 2.9A. It cuts steel up to 13 ga and stainless steel up to 16 ga. The scroll-cut shear has a minimum cutting radius of ¾ inch and a variable speed ranging from 800 to 1700 strokes per minute. It has a 16 feet cord and a barrel grip handle. The shear has an unrestricted view of the cutting line.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • CORDED SHEAR, 6.8A, 120V AC, 18 GA/20 GA, 360 ° SWIVEL ANGLE, 0 TO 2500 SPM, 10 FT CORD
  • Item # MTL6852-20
  • Mfr. Model # 6852-20
  • EHC: EHC :
  • This corded shear with a 360 degree swivel angle operates at 6.8A and 120V AC. It cuts steel up to 18 gauge and stainless steel up to 20 gauge. The double-cut shear has a minimum cutting radius of seven inches and a variable speed ranging from 0 to 2500 strokes per minute. It has a 10 feet durable runner cord and an overall length of 12¼ inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 239
  • DEWALT
  • CORDED SWIVEL HEAD SHEAR, 18 GA/20 GA, 5A, 0 TO 2500 SPM, 360 ° SWIVEL HEAD, 19 7/10X38½ IN
  • Item # BLDDW890
  • Mfr. Model # DW890
  • EHC: EHC :
  • This corded swivel head shear with a 360 degree head swivel operates at 5A and measures 19 7/10 width x 38½ inches height. It cuts steel up to 18 ga and stainless steel up to 20 ga. The double-cut shear has a minimum cutting radius of 5½ inches and a variable speed ranging from 0 to 2500 strokes per minute. It has an eight feet cord and a pistol grip handle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • CORDED SHEAR, STRAIGHT, 380W, 20 GA, 360 ° SWIVEL ANGLE, 4500 SPM, 2M CORD, 1 3/16 IN RADIUS
  • Item # MKTJS1000
  • Mfr. Model # JS1000
  • EHC: EHC :
  • This corded shear with a 360 degree swivel angle operates at 3.3A and 380W. It cuts steel up to 20 gauge. The straight shear has a minimum cutting radius of 1 3/16 inches and a maximum speed of 4500 strokes per minute. It has a two metre cord and an overall length of 322 millimetre. The shear includes a side blade set, center blade, and hex wrench.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • CORDED SHEAR, STRAIGHT, 3.3A, 380W, 16 GA, 360 ° SWIVEL ANGLE, 4500 SPM, 2M CORD, 9⅞ IN RADIUS
  • Item # MKTJS1601
  • Mfr. Model # JS1601
  • EHC: EHC :
  • This corded shear with a 360 degree swivel angle operates at 3.3A and 380W. It cuts steel up to 16 gauge. The straight shear has a minimum cutting radius of 9⅞ inches and a maximum speed of 4500 strokes per minute. It has a two metre cord and an overall length of 12⅝ inches. The shear includes a side blade set, center blade, thickness gauge, and hex wrench.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list