!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDED SHEAR, 2.9A, 13 GA/16 GA, 360 ° SWIVEL ANGLE, 800 TO 1700 SPM, 16 FT CORD, SCROLL-CUT

CORDED SHEAR, 2.9A, 13 GA/16 GA, 360 ° SWIVEL ANGLE, 800 TO 1700 SPM, 16 FT CORD, SCROLL-CUT

FEIN

CORDED SHEAR, 2.9A, 13 GA/16 GA, 360 °  SWIVEL ANGLE, 800 TO 1700 SPM, 16 FT CORD, SCROLL-CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDED SHEAR, 2.9A, 13 GA/16 GA, 360 ° SWIVEL ANGLE, 800 TO 1700 SPM, 16 FT CORD, SCROLL-CUT

CORDED SHEAR, 2.9A, 13 GA/16 GA, 360 ° SWIVEL ANGLE, 800 TO 1700 SPM, 16 FT CORD, SCROLL-CUT

FEIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,670.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FEIBLS2.5E
  • Mfr. Model # BLS2.5E
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.25 lbs

Product Details

This corded shear with a 360 degree swivel angle operates at 2.9A. It cuts steel up to 13 ga and stainless steel up to 16 ga. The scroll-cut shear has a minimum cutting radius of ¾ inch and a variable speed ranging from 800 to 1700 strokes per minute. It has a 16 feet cord and a barrel grip handle. The shear has an unrestricted view of the cutting line.

Technical Specs

  • Item Shear
  • Primary Material Application Sheet Metal
  • Capacity Steel 13 ga
  • Swivel Angle 360 Degrees
  • Minimum Strokes per Minute 800 spm
  • Current 2.9 A
  • Application Cutting, Trimming
  • Blades Included Yes
  • Handle Type Barrel Grip
  • Maximum Cutting Rate 19.7 fpm
  • Speed Setting Variable Speed
  • Number of Pieces 5
  • Tool Weight 4.6 lb
  • Sound Level 81.7 dB, 92.7 dB, 93.8 dB
  • Shear Style Scroll Cut
  • Capacity Stainless Steel 16 ga
  • Minimum Cutting Radius 3/4 in
  • Maximum Strokes per Minute 1,700 spm
  • Cord Length 16 ft
  • Power Source Corded
  • Blade Type Set
  • Features (4) Cutting Sides for Each Cutter to Maximize Value, Fast and Clean Cuts for Precision
  • Includes Hand Guard, Set of Blades, Tool, Wrenches
  • Speed Range 9.8 to 19.7 fpm
  • Throttle Type Slide
  • Tool Brand Fein
  • Overall Length 9 3/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list