!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDED SHEAR, 3.3A, 16 GA/18 GA, 360 ° SWIVEL ANGLE, 4000 SPM, 2M CORD, SCROLL-CUT

CORDED SHEAR, 3.3A, 16 GA/18 GA, 360 ° SWIVEL ANGLE, 4000 SPM, 2M CORD, SCROLL-CUT

MAKITA

CORDED SHEAR, 3.3A, 16 GA/18 GA, 360 °  SWIVEL ANGLE, 4000 SPM, 2M CORD, SCROLL-CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDED SHEAR, 3.3A, 16 GA/18 GA, 360 ° SWIVEL ANGLE, 4000 SPM, 2M CORD, SCROLL-CUT

CORDED SHEAR, 3.3A, 16 GA/18 GA, 360 ° SWIVEL ANGLE, 4000 SPM, 2M CORD, SCROLL-CUT

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $717.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTJS1602
  • Mfr. Model # JS1602
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.19 lbs

Product Details

This corded shear with a 360 degree swivel angle operates at 3.3A. It cuts steel up to 16 ga and stainless steel up to 18 ga. The scroll-cut shear has a minimum cutting radius of 1 3/16 inches and a variable speed ranging from 0 to 4000 strokes per minute. It has a two metre cord and a barrel grip handle. The shear has a barrel body with a slide switch.

Technical Specs

  • Item Shear
  • Primary Material Application Sheet Metal
  • Capacity Steel 16 ga
  • Swivel Angle 0 Degrees
  • Minimum Strokes per Minute 4,000 spm
  • Current 3.3 A
  • Application Cutting
  • Blades Included Yes
  • Handle Type Barrel Grip
  • Locking Lock-On
  • Speed Setting Variable Speed
  • Maximum Motor Speed 4,000 RPM
  • Tool Brand Makita
  • Overall Length 12 1/2 in
  • Shear Style Scroll Cut
  • Capacity Stainless Steel 18 ga
  • Minimum Cutting Radius 1 3/16 in
  • Maximum Strokes per Minute 4,000 spm
  • Cord Length 8 ft
  • Power Source Corded
  • Blade Type Set
  • Features Built-In Thickness Gauge, Thumb Switch
  • Includes Mfr. No. 191383-0 Shear Blade Set, Mfr. No. 783201-2 Hex Wrench
  • Speed Range 0 to 4,000 RPM
  • Throttle Type Slide
  • Number of Pieces 3
  • Tool Weight 3.4 lb
  • Sound Level 80 dB

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list