!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDED NIBBLER, 6.2A, 120V, 710W, 10 GA/13 GA, 1300 SPM, 16⅖ FT CORD, 4¾ IN CUTTING RADIUS

CORDED NIBBLER, 6.2A, 120V, 710W, 10 GA/13 GA, 1300 SPM, 16⅖ FT CORD, 4¾ IN CUTTING RADIUS

MAKITA

CORDED NIBBLER, 6.2A, 120V, 710W, 10 GA/13 GA, 1300 SPM, 16⅖ FT CORD, 4¾ IN CUTTING RADIUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDED NIBBLER, 6.2A, 120V, 710W, 10 GA/13 GA, 1300 SPM, 16⅖ FT CORD, 4¾ IN CUTTING RADIUS

CORDED NIBBLER, 6.2A, 120V, 710W, 10 GA/13 GA, 1300 SPM, 16⅖ FT CORD, 4¾ IN CUTTING RADIUS

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,372.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTJN3201J
  • Mfr. Model # JN3201J
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.126 lbs

Product Details

This corded nibbler operates at 6.2A, 120V, and 710W. It cuts steel up to 10 ga and stainless steel up to 13 ga. It has a minimum cutting radius of 4¾ inches and a maximum speed of 1300 SPM. It has a 16⅖ feet cord and an ergonomic soft rubber grip handle. The nibbler features a built-in thickness gauge for operator convenience and a noise level of 81 dB.

Technical Specs

  • Item Nibbler
  • Capacity Stainless Steel 13 ga
  • Minimum Cutting Radius 4 3/4 in
  • Current 6.2 A
  • Power Source AC Powered
  • Features All ball and needle bearings for longer life, Built-in thickness gauge for operator convenience, Easy punch and die replacement for less down time, Low noise level - Just 81 dB, Lock-On Button enables easy continuous operation
  • Includes Punch (7,92,728-1), Die (7,92,292-2), Hex Wrench (7,83,201-2),wrench (7,81,019-5),interlocking Tool Case (1,97,211-7)
  • Tool Brand Makita
  • Overall Length 8 7/8 in
  • Primary Material Application Aluminum, Mild Steel, Stainless
  • Capacity Steel 10 ga
  • Maximum Strokes per Minute 1,300 spm
  • Voltage 120V
  • Application Metalworking
  • Handle Type Ergonomic Soft Rubber Grip
  • Number of Pieces 2
  • Tool Weight 7.4 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list