This TurboShear heavy-duty sheet metal cutting tool attachment is suitable for use with corded and cordless drills. It has the capability to make fast straight, curved, or square cuts in 18 gauge steel and 20 gauge stainless steel. The attachment measures 7¾ length x 16¾ width x 4½ inches height. It has a compatible chuck size of ¼ inch.
Technical Specs
ItemShear
Overall Length7 3/4 in
Compatible Chuck Size1/4 in
Capacity Stainless Steel20 ga
Overall Height4 1/2 in
Overall Width16 3/4 in
ApplicationInstallsin Chuck Of Drill, Capable Of Cutting Layered Seams Of Spiral Duct And Angled Profiles Of Building Panels And Metal Shingles