!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDED NIBBLER, 350W, 19 GA, 360 ° SWIVEL ANGLE, 500 TO 1000 SPM, 16⅖ FT CORD, 91DB

CORDED NIBBLER, 350W, 19 GA, 360 ° SWIVEL ANGLE, 500 TO 1000 SPM, 16⅖ FT CORD, 91DB

FEIN

CORDED NIBBLER, 350W, 19 GA, 360 °  SWIVEL ANGLE, 500 TO 1000 SPM, 16⅖ FT CORD, 91DB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDED NIBBLER, 350W, 19 GA, 360 ° SWIVEL ANGLE, 500 TO 1000 SPM, 16⅖ FT CORD, 91DB

CORDED NIBBLER, 350W, 19 GA, 360 ° SWIVEL ANGLE, 500 TO 1000 SPM, 16⅖ FT CORD, 91DB

FEIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,639.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FEIBLK2.0E
  • Mfr. Model # BLK2.0E
  • UNSPSC # 27111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.46 lbs

Product Details

This corded nibbler with 360 degree swivel angle operates at 350W and cuts steel up to 19 ga. It has a minimum cutting radius of ¼ inch and an electronic speed ranging from 500 to 1000 SPM. It has a 16⅖ feet cord and a sound level of 91 decibels. The nibbler features a QuickIN clamping system, optimal ergonomics, and chip protection mesh on vent slots.

Technical Specs

  • Item Nibbler
  • Capacity Stainless Steel 19 ga
  • Minimum Cutting Radius 1/4 in
  • Maximum Strokes per Minute 1,000 spm
  • Cord Length 16.4 ft
  • Features Cutting direction: 8x45 Degrees , Quickin
  • Maximum Cutting Rate 3.3 ft
  • Number of Pieces 2
  • Tool Weight 1.8 kg
  • Primary Material Application Sheet Metal
  • Capacity Steel 2 mm
  • Swivel Angle 360 Degrees
  • Minimum Strokes per Minute 500 spm
  • Application Corners, Edges
  • Includes 1 Die, 1 Punch
  • Speed Range 8.9 ft/m in
  • Tool Brand Fein
  • Sound Level 91 dB

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list