Corded rotary hammers drill and chisel concrete and masonry, creating holes and delivering high-impact, low-frequency blows. Also known as SDS drills and combination hammers, they have a hammer-and-rotate mode that spins and thrusts the bit to drill larger-diameter holes in harder materials than hammer drills. Their hammer-only mode chisels and chips for light demolition. A hammer's solid bit capacity is the maximum hole size it drills, but selecting a hammer by its optimal drilling range ensures that the tool will produce consistent results for hole sizes within that range. Rotary hammers are commonly used to drill through-holes, set anchors, and remove bricks. These corded tools allow long run times for repetitive tasks, maintain full power during operation, and have no batteries to recharge. Hammers with an SDS-Plus chuck use smaller bits and perform more targeted chiseling than hammers with an SDS-Max chuck.
This corded rotary hammer kit with an L-handle operates at 120V AC/15A. It has an SDS-Max chuck, solid bit optimal drill in concrete ranging from 0 to 2 inches, and six-inch core bit capacity. The hammer kit with a slip clutch has 14.1 ft-lb of impact energy, 1000 to 2150 BPM, and a continuous maximum speed of 220 RPM.
This corded rotary hammer kit with an L-handle operates at 120V AC/15A. It has an SDS-Max chuck, solid bit optimal drill in concrete ranging from 0 to 2 inches, and six-inch core bit capacity. The hammer kit with a slip clutch has 14.1 ft-lb of impact energy, 1000 to 2150 BPM, and a continuous maximum speed of 220 RPM.
This corded rotary hammer with a D-handle operates at 120V AC/8A. It has an SDS-Plus chuck, solid bit optimal drill in concrete ranging from 3/16 to ⅝-inch, and 2⅝-inch core bit capacity. The hammer kit with an integral clutch has 2.0 ft-lb of impact energy, 0 to 5800 BPM, and a continuous maximum speed of 1300 RPM.
This corded rotary hammer with a D-handle operates at 120V AC/8A. It has an SDS-Plus chuck, solid bit optimal drill in concrete ranging from 3/16 to ⅝-inch, and 2⅝-inch core bit capacity. The hammer kit with an integral clutch has 2.0 ft-lb of impact energy, 0 to 5800 BPM, and a continuous maximum speed of 1300 RPM.
This corded rotary hammer kit with a drop motor-style handle operates at 120V/8A. It has an SDS-Plus chuck, a 1⅛-inch solid bit, and three-inch thin wall core bit capacity. The hammer has 3.6 ft-lb of blow energy, 0 to 5500 BPM, and 0 to 1500 no-load RPM. It includes a side handle, a depth rod, and a carrying case.
This corded rotary hammer kit with a drop motor-style handle operates at 120V/8A. It has an SDS-Plus chuck, a 1⅛-inch solid bit, and three-inch thin wall core bit capacity. The hammer has 3.6 ft-lb of blow energy, 0 to 5500 BPM, and 0 to 1500 no-load RPM. It includes a side handle, a depth rod, and a carrying case.
This cordless rotary hammer kit with a pistol grip handle operates at 18V/6A. It has an SDS-Plus chuck, 1⅛-inch solid bit capacity, and three-inch thin wall core bit capacity. The hammer with a brushless motor has 3.6 ft-lb of impact energy, 4600 BPM, and a no-load speed of 800 RPM. It includes two batteries, a charger, and a dust extractor.
This cordless rotary hammer kit with a pistol grip handle operates at 18V/6A. It has an SDS-Plus chuck, 1⅛-inch solid bit capacity, and three-inch thin wall core bit capacity. The hammer with a brushless motor has 3.6 ft-lb of impact energy, 4600 BPM, and a no-load speed of 800 RPM. It includes two batteries, a charger, and a dust extractor.
This corded rotary hammer with a D-handle and metal/plastic housing operates at 120V/10.5A. It has an SDS-Max keyless chuck, 1 9/16-inch solid bit and four-inch core bit capacity in concrete. The hammer with a mechanical clutch has a 5.5 ft-lb of impact energy, 14-foot cord, 3000 BPM, and a speed of 450 RPM. It includes a carrying case and a side handle.
This corded rotary hammer with a D-handle and metal/plastic housing operates at 120V/10.5A. It has an SDS-Max keyless chuck, 1 9/16-inch solid bit and four-inch core bit capacity in concrete. The hammer with a mechanical clutch has a 5.5 ft-lb of impact energy, 14-foot cord, 3000 BPM, and a speed of 450 RPM. It includes a carrying case and a side handle.
This corded rotary hammer kit with a D-handle and a brushed motor operate at 120V AC/8.5A. It has an SDS-plus chuck, solid bit optimal drill in concrete ranging from ¼ to ¾-inch, and ¾-inch core bit capacity. The reversible hammer kit with an integral clutch has 2.2 ft-lb of impact energy, 0 to 5350 BPM, and a continuous maximum speed of 1450 RPM.
This corded rotary hammer kit with a D-handle and a brushed motor operate at 120V AC/8.5A. It has an SDS-plus chuck, solid bit optimal drill in concrete ranging from ¼ to ¾-inch, and ¾-inch core bit capacity. The reversible hammer kit with an integral clutch has 2.2 ft-lb of impact energy, 0 to 5350 BPM, and a continuous maximum speed of 1450 RPM.
This corded rotary hammer kit with a D-handle operates at 120V/8A. It has an SDS-Plus bit shank, one-inch solid bit capacity, and a 2½-inch thin wall core bit capacity. The hammer has 2.1 ft-lb of blow energy, 0 to 4400 BPM, and 0 to 1500 no-load RPM. It includes a side handle, a depth rod, and a carrying case.
This corded rotary hammer kit with a D-handle operates at 120V/8A. It has an SDS-Plus bit shank, one-inch solid bit capacity, and a 2½-inch thin wall core bit capacity. The hammer has 2.1 ft-lb of blow energy, 0 to 4400 BPM, and 0 to 1500 no-load RPM. It includes a side handle, a depth rod, and a carrying case.
This corded rotary hammer kit with a drop motor-style handle operates at 120V/5.5A. It has an SDS-Plus bit shank, a ⅝-inch solid bit capacity, and a 2⅛-inch thin wall core bit capacity. The hammer has 1.5 ft-lb of blow energy, 0 to 4400 BPM, and 0 to 3700 no-load RPM. It includes a side handle, a depth rod, and a carrying case.
This corded rotary hammer kit with a drop motor-style handle operates at 120V/5.5A. It has an SDS-Plus bit shank, a ⅝-inch solid bit capacity, and a 2⅛-inch thin wall core bit capacity. The hammer has 1.5 ft-lb of blow energy, 0 to 4400 BPM, and 0 to 3700 no-load RPM. It includes a side handle, a depth rod, and a carrying case.
This corded rotary hammer with a soft grip handle operates at 120V/10A. It has an SDS-Max shank, a 1 9/16 inch drilling capacity, and a 4⅛-inch core bit drilling capacity. The hammer has 4.6 ft-lb of impact energy, 2500 BPM, and a no-load speed of 680 RPM. It includes bit grease, a carrying case, and a depth rod.
This corded rotary hammer with a soft grip handle operates at 120V/10A. It has an SDS-Max shank, a 1 9/16 inch drilling capacity, and a 4⅛-inch core bit drilling capacity. The hammer has 4.6 ft-lb of impact energy, 2500 BPM, and a no-load speed of 680 RPM. It includes bit grease, a carrying case, and a depth rod.
This corded rotary hammer kit with an L-handle operates at 120V AC/9A. It has an SDS-plus chuck, solid bit optimal drill in concrete ranging from 5/32 to ⅞ inches, and ⅞-inch core bit capacity. The reversible hammer kit with an E-clutch has 3.1 ft-lb of impact energy, 0 to 4700 BPM, and a continuous maximum speed of 820 RPM.
This corded rotary hammer kit with an L-handle operates at 120V AC/9A. It has an SDS-plus chuck, solid bit optimal drill in concrete ranging from 5/32 to ⅞ inches, and ⅞-inch core bit capacity. The reversible hammer kit with an E-clutch has 3.1 ft-lb of impact energy, 0 to 4700 BPM, and a continuous maximum speed of 820 RPM.
This corded rotary hammer with a quick change chuck system and an L-handle operates at 120V AC/8.5A. It has an SDS-Plus chuck, solid bit optimal drill in concrete ranging from 0 to 1¼-inch, and 3½-inch core bit capacity. The hammer kit with an integral clutch has 3.1 ft-lb of impact energy, 0 to 3600 BPM, and a continuous maximum speed of 760 RPM.
This corded rotary hammer with a quick change chuck system and an L-handle operates at 120V AC/8.5A. It has an SDS-Plus chuck, solid bit optimal drill in concrete ranging from 0 to 1¼-inch, and 3½-inch core bit capacity. The hammer kit with an integral clutch has 3.1 ft-lb of impact energy, 0 to 3600 BPM, and a continuous maximum speed of 760 RPM.
This corded rotary hammer kit with a side handle operates at 120V/15A. It has an SDS-Max chuck, two-inch solid bit, and six-inch core bit capacity in concrete. The hammer has a 19.9 ft-lb of impact energy, 975 to 1950 BPM, and no-load of 125 to 250 RPM. It has 10 feet of cord, 27½-inch of tool length, and meets the CSA/cUL standards.
This corded rotary hammer kit with a side handle operates at 120V/15A. It has an SDS-Max chuck, two-inch solid bit, and six-inch core bit capacity in concrete. The hammer has a 19.9 ft-lb of impact energy, 975 to 1950 BPM, and no-load of 125 to 250 RPM. It has 10 feet of cord, 27½-inch of tool length, and meets the CSA/cUL standards.
This corded rotary hammer with a drop motor-style handle and a spline shank operates at 120V/10.5A. It has a 1 9/16 inch solid bit capacity and 17¾-inch tool length. The hammer has 5.5 ft-lb of blow energy, a grounded cord, 3000 BPM, and no-load speed of 450 RPM. It includes a side handle, a depth rod, and a carrying case.
This corded rotary hammer with a drop motor-style handle and a spline shank operates at 120V/10.5A. It has a 1 9/16 inch solid bit capacity and 17¾-inch tool length. The hammer has 5.5 ft-lb of blow energy, a grounded cord, 3000 BPM, and no-load speed of 450 RPM. It includes a side handle, a depth rod, and a carrying case.
This corded rotary hammer with an L-handle operates at 120V AC/13.5A. It has an SDS-Max chuck, solid bit optimal drill in concrete ranging from ⅝ to 1 9/16-inch, and five-inch core bit capacity. The hammer kit with a slip clutch has 8.2 ft-lb of impact energy, 1380 to 2750 BPM, and a continuous maximum speed of 305 RPM.
This corded rotary hammer with an L-handle operates at 120V AC/13.5A. It has an SDS-Max chuck, solid bit optimal drill in concrete ranging from ⅝ to 1 9/16-inch, and five-inch core bit capacity. The hammer kit with a slip clutch has 8.2 ft-lb of impact energy, 1380 to 2750 BPM, and a continuous maximum speed of 305 RPM.
This corded rotary hammer with a D-handle operates at 120V/13.5A. It has an SDS-Max shank, 1¾-inch drilling capacity, and five-inch core bit drilling capacity. The hammer has 9.2 ft-lb of impact energy, 1250 to 2750 BPM, and a no-load speed ranging from 130 to 280 RPM. It includes bit grease, depth rod, side handle, and tool case.
This corded rotary hammer with a D-handle operates at 120V/13.5A. It has an SDS-Max shank, 1¾-inch drilling capacity, and five-inch core bit drilling capacity. The hammer has 9.2 ft-lb of impact energy, 1250 to 2750 BPM, and a no-load speed ranging from 130 to 280 RPM. It includes bit grease, depth rod, side handle, and tool case.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.