!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY HAMMER, CORDED, SDS-MAX, D-HANDLE, 1 9/16 IN SOLID, 4 IN CORE, 5.5 FT-LB, 120V/10.5A

ROTARY HAMMER, CORDED, SDS-MAX, D-HANDLE, 1 9/16 IN SOLID, 4 IN CORE, 5.5 FT-LB, 120V/10.5A

MILWAUKEE

ROTARY HAMMER, CORDED, SDS-MAX, D-HANDLE, 1 9/16 IN SOLID, 4 IN CORE, 5.5 FT-LB, 120V/10.5A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
ROTARY HAMMER, CORDED, SDS-MAX, D-HANDLE, 1 9/16 IN SOLID, 4 IN CORE, 5.5 FT-LB, 120V/10.5A

ROTARY HAMMER, CORDED, SDS-MAX, D-HANDLE, 1 9/16 IN SOLID, 4 IN CORE, 5.5 FT-LB, 120V/10.5A

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $792.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL5317-21
  • Mfr. Model # 5317-21
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.75 lbs

Product Details

This corded rotary hammer with a D-handle and metal/plastic housing operates at 120V/10.5A. It has an SDS-Max keyless chuck, 1 9/16-inch solid bit and four-inch core bit capacity in concrete. The hammer with a mechanical clutch has a 5.5 ft-lb of impact energy, 14-foot cord, 3000 BPM, and a speed of 450 RPM. It includes a carrying case and a side handle.

Technical Specs

  • Item Rotary Hammer Kit
  • Handle Type D-Handle
  • Solid Bit Capacity in Concrete 1 9/16 in
  • Kit Contents Bare Tool
  • Voltage 120V AC
  • Impact Energy 5.5 ft-lb
  • Clutch Style Mechanical
  • Core Bit Capacity in Concrete 4 in
  • Maximum Speed 450 RPM
  • Overall Height 17 1/2 in
  • Power Source Corded
  • Standards CSA, cUL Listed
  • Vibration Control No
  • Chuck Style SDS Max
  • Solid Bit Optimal Drilling Range in Concrete 3/8 in to 3/4 in
  • Modes of Operation Hammer and Rotate, Hammer Only
  • Current 10.5 A
  • Maximum Blows per Minute 3,000 bpm
  • Anti-Kickback Clutch With Anti-Kickback Clutch
  • Cord Length 14 ft
  • Drilling Capacity in Steel 1 9/16 in
  • Number of Speed Settings Continuous
  • Overall Width 6 in
  • Reversible Not Reversible
  • Tool Weight 15 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list