!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY HAMMER KIT, CORDED, SDS-PLUS, D-HANDLE, ¾ IN CAPACITY, 2.2 FT-LB, 120V AC/8.5A

ROTARY HAMMER KIT, CORDED, SDS-PLUS, D-HANDLE, ¾ IN CAPACITY, 2.2 FT-LB, 120V AC/8.5A

DEWALT

ROTARY HAMMER KIT, CORDED, SDS-PLUS, D-HANDLE, ¾ IN CAPACITY, 2.2 FT-LB, 120V AC/8.5A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY HAMMER KIT, CORDED, SDS-PLUS, D-HANDLE, ¾ IN CAPACITY, 2.2 FT-LB, 120V AC/8.5A

ROTARY HAMMER KIT, CORDED, SDS-PLUS, D-HANDLE, ¾ IN CAPACITY, 2.2 FT-LB, 120V AC/8.5A

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $461.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDD25263K
  • Mfr. Model # D25263K
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.3 lbs

Product Details

This corded rotary hammer kit with a D-handle and a brushed motor operate at 120V AC/8.5A. It has an SDS-plus chuck, solid bit optimal drill in concrete ranging from ¼ to ¾-inch, and ¾-inch core bit capacity. The reversible hammer kit with an integral clutch has 2.2 ft-lb of impact energy, 0 to 5350 BPM, and a continuous maximum speed of 1450 RPM.

Technical Specs

  • Item Rotary Hammer Kit
  • Handle Type D-Handle
  • Solid Bit Capacity in Concrete 1 1/8 in
  • Kit Contents Bare Tool
  • Voltage 120V AC
  • Impact Energy 2.2 ft-lb
  • Clutch Style Integral Clutch
  • Core Bit Capacity in Concrete 3/4 in
  • Drilling Capacity in Wood 30 mm
  • Minimum Blows per Minute 0 bpm
  • Overall Height 4 7/8 in
  • Power Source Corded
  • Switch Type Trigger
  • Vibration Control Yes
  • Chuck Style SDS Plus
  • Solid Bit Optimal Drilling Range in Concrete 1/4 in to 3/4 in
  • Modes of Operation Hammer and Rotate
  • Current 8.5 A
  • Maximum Blows per Minute 5,350 bpm
  • Anti-Kickback Clutch With Anti-Kickback Clutch
  • Cord Length 8 ft
  • Drilling Capacity in Steel 13 mm
  • Maximum Speed 1,450 RPM
  • Number of Speed Settings Continuous
  • Overall Width 14 3/8 in
  • Reversible Reversible
  • Tool Weight 6.8 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list