!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY HAMMER KIT, CORDED, SDS-MAX, 2 IN SOLID, 6 IN CORE, 19.9 FT-LB, 120V/15A

ROTARY HAMMER KIT, CORDED, SDS-MAX, 2 IN SOLID, 6 IN CORE, 19.9 FT-LB, 120V/15A

MILWAUKEE

ROTARY HAMMER KIT, CORDED, SDS-MAX, 2 IN SOLID, 6 IN CORE, 19.9 FT-LB, 120V/15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY HAMMER KIT, CORDED, SDS-MAX, 2 IN SOLID, 6 IN CORE, 19.9 FT-LB, 120V/15A

ROTARY HAMMER KIT, CORDED, SDS-MAX, 2 IN SOLID, 6 IN CORE, 19.9 FT-LB, 120V/15A

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,429.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL5342-21
  • Mfr. Model # 5342-21
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Product Details

This corded rotary hammer kit with a side handle operates at 120V/15A. It has an SDS-Max chuck, two-inch solid bit, and six-inch core bit capacity in concrete. The hammer has a 19.9 ft-lb of impact energy, 975 to 1950 BPM, and no-load of 125 to 250 RPM. It has 10 feet of cord, 27½-inch of tool length, and meets the CSA/cUL standards.

Technical Specs

  • Item Rotary Hammer Kit
  • Solid Bit Capacity in Concrete 2 in
  • Current 15 A
  • Maximum Blows per Minute 1,950 bpm
  • Core Bit Capacity in Concrete 6 in
  • Minimum Blows per Minute 975 bpm
  • Reversible Not Reversible
  • Tool Weight 27.8 lb
  • Chuck Style SDS Max
  • Kit Contents Carrying Case, Side Handle
  • Voltage 120V AC
  • Impact Energy 19.9 ft-lb
  • Maximum Speed 250 RPM
  • Power Source Corded
  • Standards CSA, UL Listed
  • Vibration Control Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list