!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY HAMMER KIT, CORDED, SDS-MAX, L-HANDLE, 6 IN CAPACITY, 14.1 FT-LB, 120V AC/15A

ROTARY HAMMER KIT, CORDED, SDS-MAX, L-HANDLE, 6 IN CAPACITY, 14.1 FT-LB, 120V AC/15A

BOSCH

ROTARY HAMMER KIT, CORDED, SDS-MAX, L-HANDLE, 6 IN CAPACITY, 14.1 FT-LB, 120V AC/15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY HAMMER KIT, CORDED, SDS-MAX, L-HANDLE, 6 IN CAPACITY, 14.1 FT-LB, 120V AC/15A

ROTARY HAMMER KIT, CORDED, SDS-MAX, L-HANDLE, 6 IN CAPACITY, 14.1 FT-LB, 120V AC/15A

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,110.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSRH1255VC
  • Mfr. Model # RH1255VC
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 250
  • Shipping Weight 37.8 lbs

Product Details

This corded rotary hammer kit with an L-handle operates at 120V AC/15A. It has an SDS-Max chuck, solid bit optimal drill in concrete ranging from 0 to 2 inches, and six-inch core bit capacity. The hammer kit with a slip clutch has 14.1 ft-lb of impact energy, 1000 to 2150 BPM, and a continuous maximum speed of 220 RPM.

Technical Specs

  • Item Rotary Hammer Kit
  • Handle Type L-Shape
  • Solid Bit Capacity in Concrete 2 in
  • Kit Contents Bare Tool
  • Voltage 120V AC
  • Impact Energy 14.1 ft-lb
  • Clutch Style Slip Clutch
  • Core Bit Capacity in Concrete 6 in
  • Minimum Blows per Minute 1,000 bpm
  • Overall Height 11 1/4 in
  • Power Source Corded
  • Standards CSA, UL Listed
  • Tool Weight 26.2 lb
  • Chuck Style SDS Max
  • Solid Bit Optimal Drilling Range in Concrete 0 in to 2 in
  • Modes of Operation Hammer and Rotate, Hammer Only
  • Current 15 A
  • Maximum Blows per Minute 2,150 bpm
  • Anti-Kickback Clutch Without Anti-Kickback Clutch
  • Cord Length 8 ft
  • Maximum Speed 220 RPM
  • Number of Speed Settings Continuous
  • Overall Width 4 1/2 in
  • Reversible Not Reversible
  • Switch Type Trigger
  • Vibration Control Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list