!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY HAMMER KIT, CORDED, SDS-PLUS, ⅝ IN SOLID, 2⅛ IN CORE, 1.5 FT-LB, 120V/5.5A

ROTARY HAMMER KIT, CORDED, SDS-PLUS, ⅝ IN SOLID, 2⅛ IN CORE, 1.5 FT-LB, 120V/5.5A

MILWAUKEE

ROTARY HAMMER KIT, CORDED, SDS-PLUS, ⅝ IN SOLID, 2⅛ IN CORE, 1.5 FT-LB, 120V/5.5A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY HAMMER KIT, CORDED, SDS-PLUS, ⅝ IN SOLID, 2⅛ IN CORE, 1.5 FT-LB, 120V/5.5A

ROTARY HAMMER KIT, CORDED, SDS-PLUS, ⅝ IN SOLID, 2⅛ IN CORE, 1.5 FT-LB, 120V/5.5A

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $386.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL5263-21
  • Mfr. Model # 5263-21
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.4 lbs

Product Details

This corded rotary hammer kit with a drop motor-style handle operates at 120V/5.5A. It has an SDS-Plus bit shank, a ⅝-inch solid bit capacity, and a 2⅛-inch thin wall core bit capacity. The hammer has 1.5 ft-lb of blow energy, 0 to 4400 BPM, and 0 to 3700 no-load RPM. It includes a side handle, a depth rod, and a carrying case.

Technical Specs

  • Item Rotary Hammer
  • Modes of Operation Hammer and Rotate, Rotate Only
  • Current 5.5 A
  • Maximum Blows per Minute 4,400 bpm
  • Clutch Style Mechanical
  • Drilling Capacity in Wood 1 in
  • Minimum Blows per Minute 0 bpm
  • Standards CSA, cUL Listed
  • Vibration Control Yes
  • Chuck Style SDS Plus
  • Kit Contents Carrying Case, Side Handle
  • Voltage 120V AC
  • Impact Energy 1.5 ft-lb
  • Drilling Capacity in Steel 1/2 in
  • Maximum Speed 3,700 RPM
  • Power Source Corded
  • Tool Weight 4.6 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list