This corded rotary hammer with a soft grip handle operates at 120V/10A. It has an SDS-Max shank, a 1 9/16 inch drilling capacity, and a 4⅛-inch core bit drilling capacity. The hammer has 4.6 ft-lb of impact energy, 2500 BPM, and a no-load speed of 680 RPM. It includes bit grease, a carrying case, and a depth rod.
Technical Specs
ItemRotary Hammer Kit
Handle TypeL-Shape
Modes of OperationHammer and Rotate, Hammer Only
Current10 A
Maximum Blows per Minute2,500 bpm
Cord Length12 ft
Maximum Speed380 RPM
Power SourceCorded
StandardsCSA, UL Listed
Tool Weight14.6 lb
Chuck StyleSDS Max
Solid Bit Capacity in Concrete1 9/16 in
Kit ContentsBit Grease, Carrying Case, Depth Gauge, Side Handle