!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOUL. À ŒIL DE MACHINERIE,A/ÉPAULE.,ACIER,GALVANISÉ,⅝"-11,FILET 4½PO L

BOUL. À ŒIL DE MACHINERIE,A/ÉPAULE.,ACIER,GALVANISÉ,⅝"-11,FILET 4½PO L

KEN FORGING

BOUL. À ŒIL DE MACHINERIE,A/ÉPAULE.,ACIER,GALVANISÉ,⅝"-11,FILET 4½PO L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOUL. À ŒIL DE MACHINERIE,A/ÉPAULE.,ACIER,GALVANISÉ,⅝"-11,FILET 4½PO L

BOUL. À ŒIL DE MACHINERIE,A/ÉPAULE.,ACIER,GALVANISÉ,⅝"-11,FILET 4½PO L

KEN FORGING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.37 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19L075
  • Mfr. Model # K2027-4-1/2-ZN
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1105
  • Shipping Weight 0.9 lbs

Product Details

Boulon à œil pour machines en acier galvanisé. Conforme aux normes ASTM A489/ASME B18.15. Boulon à œil pour levage.

Technical Specs

  • ArticleBoulon à œil pour machines
  • MatériauAcier
  • Taille de filetage5/8 po-11
  • Longueur de filetage4-1/2 po
  • Type de filetageGrossier
  • Diamètre intérieur de l'œil1-3/8 po
  • Charge d'utilisation4 000 lb
  • Normes dimensionnellesASME B18.15
  • Système de mesurePouce
  • Diamètre de l'épaulement1 1/32 po
  • Longueur hors tout7-9/16 po
  • Écrou inclusNon
  • Type Boulon à œil pour machines
  • Finition Galvanisé
  • Diamètre de la tige 5/8 po
  • Longueur de tige 4-1/2 po
  • Diamètre extérieur de l'œil 2-1/2 po
  • Fermeture des yeux Fermé
  • Résistance à la traction 65,000 lb/po²
  • Norme de qualité des matériaux ASTM A489
  • Style d'épaule Avec épaule
  • Longueur d'épaulement 9/32 po
  • Application Levage
  • Taille de vis 5/8 po
  • Country of Origin estados unidos (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list