Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This high-performance jobber length drill bit is made of high speed steel and has a 3/32 inch diameter, one-inch long shank. It is for use with steel, and meets ASME standards. This 2065-TN series jobber length drill bit has a TiN finish, and has wire measurements. It is non-coolant through with a 2⅜ inch length. Plus it has two 1⅜ inch spiral flutes, a straight shank, and 118 Degrees notched point drill point.
Spécifications techniques
ItemJobber Length Drill Bit
Decimal Equivalent0.098
Material - MachiningHigh Speed Steel
Drill Bit Point Angle118 Degrees
Coolant FedNon-Coolant Through
Flute TypeSpiral
Flute Length1 3/8 in
Helix Angle35 Degrees /45 Degrees
Spiral DirectionRight Hand
Shank Dia.3/32 in
Overall Length2 3/8 in
Drill Length ClassJobber Length
Drill Bit GroupingIndividual
StandardsASME B94.11M
Drill Diameter Tolerance+0.0000 in/-0.0005 in
Web ThinningThinned
Primary Material ApplicationStainless Steel, Steel
List Number2065-TN
Drill Bit Size#40
Measurement SystemWire
Finish - MachiningTiN
Drill Bit Point TypeNotched Point
Number of Coolant Holes0
Number of Flutes2
Maximum Drilling Depth25/32 in
Cutting DirectionRight Hand
Shank Type - MachiningStraight
Shank Length1.0000 in
Depth:Dia. Ratio8xD
Drill Point Length0.0294 in
Series2065-TN
Aircraft DrillNo
Sheeter DrillNo
Material Grade - MachiningHigh Performance
Primary Material Application ISO CodeM, P
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca