!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FR HOODED JACKET, CSA Z96-12, ZIPPER/2 POCKETS, SZ S/CHEST 37 IN, BLACK, FR TREATED COTTON

FR HOODED JACKET, CSA Z96-12, ZIPPER/2 POCKETS, SZ S/CHEST 37 IN, BLACK, FR TREATED COTTON

VIKING

FR HOODED JACKET, CSA Z96-12, ZIPPER/2 POCKETS, SZ S/CHEST 37 IN, BLACK, FR TREATED COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR HOODED JACKET, CSA Z96-12, ZIPPER/2 POCKETS, SZ S/CHEST 37 IN, BLACK, FR TREATED COTTON

FR HOODED JACKET, CSA Z96-12, ZIPPER/2 POCKETS, SZ S/CHEST 37 IN, BLACK, FR TREATED COTTON

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $179.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM64H1222002XL
  • Mfr. Model # 64H1222002XL
  • UNSPSC # 46190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This black, flame-resistant hooded jacket meets CSA Z96-12 safety standards and is made of flame-resistant treated cotton for comfortable workplace protection. It is size small, fits a 37-inch chest, and features a zipper closure and two outside pockets. Its fabric weight is 11.8 ounces.

Technical Specs

  • ItemFlame Resistant Jacket
  • CSA Class1
  • ColourBlack
  • Fabric Weight400 gsm
  • Closure TypeZipper
  • Hazard Protection TypeFire Resistant
  • Hood StyleDetachable Hood
  • Number of Inside Pockets0
  • Protection TypeFlame Resistant
  • StandardsCSA Z96-15 Class 1, Level 2
  • ATPV Rating 19 cal/sq cm
  • Arc Flash PPE Category 2
  • Cuff Style Elastic
  • Features Warm Full-Size Hood with Drawstring Adjustors, Dual Reflective Chest Straps
  • Garment Type Hood
  • High-Visibility Yes
  • Includes Hood Yes
  • Number of Outside Pockets 2
  • Size 2XL
  • Total Number of Pockets 2
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list