WEB SLING, TYPE 3, NYLON, 3 FT SLING L, 8 IN EYE L, 1 PLY, 950 LB CHOKER HITCH CAPACITY
WEB SLING, TYPE 3, NYLON, 3 FT SLING L, 8 IN EYE L, 1 PLY, 950 LB CHOKER HITCH CAPACITY
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This web sling measures one inch in width and is yellow. In addition, it is corrosion-resistant. This web sling meets the standards for ASME B30.9, WSTDA-WS-1.
Technical Specs
Item Web Sling
Basket Hitch Capacity 2,400 lb
Vertical Hitch Capacity 1,200 lb
End Type Flat Eye
Sling Material Nylon
Number of Plies 1
Eye Length 8 in
Hitch Type Basket, Choker, Vertical
Minimum Operating Temperature -40 Degrees F
Resistance Properties Corrosion-Resistant
Visual Indicators None
Sling Type Type 3
Choker Hitch Capacity 950 lb
Colour Yellow
Overall Width 1 in
Tag Attachment Type Fully Sewn
Sling Length 3 ft
Coating Type Acrylic
Maximum Operating Temperature 194 Degrees F
Number of Legs 1
Standards ASME B30.9, WSTDA-WS-1
Country of Origin China
(subject to change)
Alternate Products
LIFT-ALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.33
/ EACH