Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This union elbow meets the standards for RoHS, has a length of 15.69 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air and non-potable water. It is white, has an operating temperature of 41 Degrees F to 140 Degrees F, and is made of brass. In addition, it is a 90 Degrees elbow adapter, with an imperial system of measurement.
Spécifications techniques
ItemUnion Elbow
Specific Fitting Shape90 Degrees Elbow Adapter
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter3/16 in
ColourWhite
Maximum Operating Pressure145 psi
Overall Length15.69 mm
StandardsRoHS
Minimum Operating Temperature41 Degrees F
ApplicationAir, Non-Potable Water
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter3/16 in
Fitting MaterialBrass
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included