Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This tap is made of high speed steel and has a 0.141 inch diameter, 1.2010 inch long shank. It is designed for use with all materials, and meets the standards for ANSI. This 102 series tap has a bright finish, and has pipe measurements. It is non-coolant through, has right hand direction with a two-inch length. Plus it has three flutes and a straight shank.
Spécifications techniques
ItemTap
Thread StandardUNC
Tap MaterialHigh Speed Steel
Thread Length11/16 in
75% Thread Drill Size#34
Thread DirectionRight Hand
Tap Shank StandardANSI
65% Thread Drill Size#34
Extended NeckYes
Primary Material ApplicationAll Materials
Series102
Shank Length1.2010 in
Spiral DirectionNeutral
StandardsANSI
Tap StyleStraight Flute
Helix Angle0 Degrees
Thread Size#6-32
Tap ChamferPlug
Tap FinishBright (Uncoated)
Overall Length2 in
Thread LimitH2
Number of Flutes3
55% Thread Drill Size#32
Coolant FedNon-Coolant Through
Measurement SystemPipe
Primary Material Application ISO CodeH, K, M, N, O, P, S
Shank Dia.0.141 in
Shank Type - MachiningStraight
Square Size0.1090 in
Tap GroupingTap
Threads per Inch32 TPI
Pays d’origineVaries
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca