Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This spiral point tap is made of high speed steel and has a 0.141 inch diameter, 1.3100 inch long shank. It is designed for use with steel, and meets the standards for USCTI 302A. This 5302 series spiral point tap has a bright (uncoated) finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 1¾ inch length. Plus it has two flutes and a straight shank.
Spécifications techniques
ItemSpiral Point Tap
Thread StandardUNC, UNJC
Tap FinishBright (Uncoated)
Overall Length1 3/4 in
Thread LimitH2
Thread DirectionRight Hand
Primary Material ApplicationSteel
65% Thread Drill Size1.80 mm
Extended NeckYes
Primary Material Application ISO CodeP
Shank Dia.0.141 in
Shank Type - MachiningStraight
Square Size0.1100 in
Tap ChamferBottoming
Threads per Inch56 TPI
Helix Angle0 Degrees
Thread Size#2-56
Tap MaterialHigh Speed Steel
Thread Length7/16 in
75% Thread Drill Size1.73 mm
Class of Fit2B, 3B
Number of Flutes2
55% Thread Drill Size#49
Coolant FedNon-Coolant Through
Measurement SystemPipe
Series5302
Shank Length1.3100 in
Spiral DirectionNeutral
StandardsUSCTI 302A
Tap GroupingTap
Thread Limit / Class of FitH2 / 2B, 3B
Tap StyleSpiral Point
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca