!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEGBOARD SWING PANEL, ROUND, 9/32 IN PEG HOLE SIZE, 48 IN X 48 IN X ¼ IN, HARDWOOD

PEGBOARD SWING PANEL, ROUND, 9/32 IN PEG HOLE SIZE, 48 IN X 48 IN X ¼ IN, HARDWOOD

APPROVED VENDOR

PEGBOARD SWING PANEL, ROUND, 9/32 IN PEG HOLE SIZE, 48 IN X 48 IN X ¼ IN, HARDWOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEGBOARD SWING PANEL, ROUND, 9/32 IN PEG HOLE SIZE, 48 IN X 48 IN X ¼ IN, HARDWOOD

PEGBOARD SWING PANEL, ROUND, 9/32 IN PEG HOLE SIZE, 48 IN X 48 IN X ¼ IN, HARDWOOD

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $441.66 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM6YB76
  • Mfr. Model # 6YB76
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Product Details

This pegboard swing panel measures 48 inch width x 48 inch height x 1/4 inch depth and is tan with a epoxy coated finish/coating. It is made out of hardwood. In addition, it has a 475-pound load capacity.

Technical Specs

  • ItemPegboard Swing Panel
  • Peg Hole Size9/32 in
  • Pegboard TypeSwing Panel
  • Overall Depth1/4 in
  • Overall Width48 in
  • Swing Radius56 in
  • Bin WidthUnfinished
  • Number of Panels1
  • ColourTan
  • MaterialHardwood
  • Peg Hole Shape Round
  • Peg Hole Spacing 1 in
  • Panel Load Capacity 475 lb
  • Overall Height 48 in
  • Storage Area 16 sq ft
  • Number of Usable Sides 1
  • Number of Hooks 0
  • Whole Unit Load Capacity 475 lb
  • Finish Epoxy Coated
  • Assembled Unassembled
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list