SINGLE ROD PEGBOARD HOOK, ¼ IN PEG HOLE, FOR 1 IN PEGBOARD HOLE SPACING, 10 PK
SINGLE ROD PEGBOARD HOOK, ¼ IN PEG HOLE, FOR 1 IN PEGBOARD HOLE SPACING, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This single rod pegboard hook measures 3/4 inch width x 2 inch length, and is black. Plus, it is made out of steel.
Technical Specs
- ItemSingle Rod Pegboard Hook
- Overall Width3/4 in
- For Pegboard Hole Size1/4 in
- Locking SystemScrew-In
- MaterialSteel
- Accessory Type30 Degrees Single Hook
- Overall Length 2 in
- For Pegboard Hole Spacing 1 in
- Mounting Type Surface
- For Pegboard Hole Shape Circle
- Colour Black
- Product Type Single Rod Pegboard Hook
- Country of Origin China
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.09
/ BAG
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$441.66
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$404.74
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$174.04
/ BOX
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$326.83
/ BOX
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.09
/ BOX
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$191.63
/ BOX