MULTI-RING TOOL HOLDER, ¼ IN PEG HOLE, FOR 1 IN PEGBOARD HOLE SPACING, 2 PK
MULTI-RING TOOL HOLDER, ¼ IN PEG HOLE, FOR 1 IN PEGBOARD HOLE SPACING, 2 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This multi-ring tool holder measures 9 inch width x 2 inch length, and is grey with a zinc-plated finish/coating. Plus, it is made out of steel.
Technical Specs
- ItemMulti-Ring Tool Holder
- Overall Length2 in
- For Pegboard Hole Spacing1 in
- Mounting TypeSurface
- For Pegboard Hole ShapeCircle
- ColourGrey
- Accessory TypeMulti-Ring Toolholder
- Number of Rings 2
- Overall Width 9 in
- For Pegboard Hole Size 1/4 in
- Locking System Screw-In
- Material Steel
- Finish Zinc-Plated
- Product Type Multi-Ring Tool Holder
- Country of Origin China
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.00
/ PACKAGE
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$441.66
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$404.74
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$326.83
/ BOX
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.09
/ BOX
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$191.63
/ BOX