Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
These grey Proflex 7000 coated gloves are size X-small and are made with nylon and Spandex. In addition, they have a nitrile coating, are abrasion-resistant, cut-resistant, puncture-resistant. They are rated ANSI/ISEA Cut Level A1 /ANSI/ISEA Puncture Level 2. They are full-finger, have a knit cuff, and an EN 388 Rating of 4121A. They feature touchscreen compatibility.
Spécifications techniques
ItemCoated Glove
Glove StyleSeamless Knit
Hand Protection StyleGlove
EN 388 Rating4121A
InsulatedNo
Palm TypeCoated
Glove PerformanceHigh Dexterity, High Grip
Cuff StyleKnit
Base Coating CoveragePalm
Glove Coating CoveragePalm
Size- Numeric6
Glove Length9 in
Glove Coating ColourGrey
SeriesProFlex 7000
Touchscreen CompatibleYes
Pairs per Package12
Cuff ColourRed
ColourGrey
Palm MaterialNitrile
ANSI/ISEA Cut LevelA1
ANSI/ISEA Abrasion Level5
Glove Insulation MaterialNone
StandardsANSI 105, EN 388
Base Coating MaterialMicrofoam, Nitrile
Glove Hand StyleLeft and Right
Glove Coating MaterialNitrile
Latex-FreeNo
Finger CoverageFull Finger
Fabric Weight15 ga
Size- AlphaXS
Glove ConstructionSeamless Knit
Glove FeaturesTouchscreen Compatibility
Thickness15 ga
Silicone-FreeNo
Sold AsPair
ANSI/ISEA Puncture Level2
Grip Coating MaterialNitrile
Pays d’origineChina
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca