Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This nipple meets the standards for ASTM A53 Type E, Grade B, ASTM A733, WWN 351, has a length of 8 inch, a maximum operating pressure of 150 psi and is designed for the following applications: air, gas, non-potable water, oil, steam. It is made of B-grade steel with a black anodized finish/coating. In addition, it has 6⅝ inch outside diameter, 6 1/16 inch inside diameter and is Schedule 40, with 0.28 inch wall thickness.