Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This male adapter meets the standards for JIS B0205, RoHS, has a length of 17.59 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air and non-potable water. It is brass, has an operating temperature of 41 Degrees F to 140 Degrees F, and is made of brass. In addition, it is a straight adapter, with an imperial/metric system of measurement.
Spécifications techniques
ItemMale Adapter
Specific Fitting ShapeStraight Adapter
Fitting Side B Connection TypeMale Metric
Fitting Side A Tube Outer Diameter3/16 in
ColourBrass
Maximum Operating Pressure145 psi
Overall Length17.59 mm
StandardsJIS B0205, RoHS
Minimum Operating Temperature41 Degrees F
ApplicationAir, Non-Potable Water
Fitting Side A Connection TypePush-to-Connect
Fitting Side B Pipe Size5 mm
Fitting MaterialBrass
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included