Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This male adapter meets the standards for ASTM D1784, NSF 14, has a length of 2⅜ inch, a maximum operating pressure of 315 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees to 200 Degrees F and is made of CPVC. In addition, it is a male adapter, and is Schedule 80.
Spécifications techniques
ItemMale Adapter
Low Lead Compliance LevelCertified
Pipe Fitting MaterialCPVC
For Pipe Schedule80
Fitting Side A GenderFemale
Fitting Side A Outside Diameter1 11/16 in
Fitting Side B GenderMale
Fitting Side B Outside Diameter1 1/4 in
Includes SealSeal Not Included
Overall Length2 3/8 in
Temp. Range32 Degrees to 200 Degrees F
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
ColourGrey
StandardsASTM D1784, NSF 14
Low Lead Certified StandardNSF 61
Specific Fitting ShapeMale Adapter
ScheduleSchedule 80
Fitting Side A Nominal Pipe Size1 in
Fitting Side A TypeSocket
Fitting Side B Nominal Pipe Size1 in
Fitting Side B TypeNPT
Fitting Side B Pipe Threading11 1/2
For Pipe Outside Diameter1 in
Maximum Operating Pressure315 psi @ 73 Degrees F
Includes PlugPlug Not Included
Includes ShieldShield Not Included
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeAdapter
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca