COATED GLOVES, XXL, GRN, 12 IN, 13 GA, GLASS/HPPE/TUNGSTEN/WATER-BASED URETHANE
COATED GLOVES, XXL, GRN, 12 IN, 13 GA, GLASS/HPPE/TUNGSTEN/WATER-BASED URETHANE
MECHANIX WEAR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Pivoter : de haut en bas et de côte à côte en utilisant la flèche de la souris.
Agrandir : double-cliquez l’image.
Réduire / Réinitialiser : agrandissez l’image au complet et double-cliquez.
Survolez l’image pour l’agrandir.
Informations sur le produit
These ANSI/ISEA/CE-certified, green, XX-large, coated gloves have a 12-inch length and a 13-gauge thickness with a knitted cuff. They are made from glass, high-performance polyethylene, tungsten, and water-based urethane and have a polyurethane coating. These smooth-textured gloves are resistant to cuts, punctures, oil, and abrasion.
Spécifications techniques
Item Knit Glove
Hem Style Finished
Knit Material HPPE
Hand Protection Style Glove
ANSI/ISEA Impact Force Not Tested
EN 388 Rating 4X42F
Standards ANSI/ISEA, CE Standards
Base Coating Material Water-Based Polyurethane
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Latex-Free No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Numeric 11
Glove Length 12 in
Glove Lining Material HPPE, Tungsten Steel
Glove Coating Finish Smooth
Reversible No
Series SpeedKnit(TM) S2CC06
Touchscreen Compatible Yes
Pairs per Package 1
Cuff Colour Green
ANSI/ISEA Cut Load 6,000 g
Reflective Backing No
Colour Green
ANSI/ISEA Cut Level A9
Glove Style Knit
ANSI/ISEA Abrasion Level 5
ANSI/ISEA Needlestick Level - Palm Not Available
Glove Insulation Material None
Glove Insulation Weight 0
Insulated No
Palm Type Coated
Double-Dipped No
Glove Coating Material Water-Based Polyurethane
Includes Finger Fourchettes No
Base Coating Coverage Palm and Fingers
Includes Reinforced Thumb Crotch No
Fabric Weight 15 oz
Size- Alpha 2XL
Glove Construction Seamless Knit
Glove Coating Colour Black
Minimum Temperature Not Rated
Glove Features Silicone-Free, Touchscreen Compatible
Thickness 13 ga
Silicone-Free Yes
Sold As Pair
ANSI/ISEA Abrasion Cycles 10000
EN 388 Impact Rated Yes
ANSI/ISEA Puncture Level Not Available
Includes Double Palm No
Pays d’origine China
(sous réserve de modification)