Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This high-performance jobber length drill bit is made of high speed steel and has a 1/64 inch diameter, ⅝ inch long shank. It is for use with cast iron, steel, and meets ASME standards. This 2011 series jobber length drill bit has a black oxide finish, and has wire measurements. It is non-coolant through with a ¾ inch length. Plus it has two ⅛ inch spiral flutes, a straight shank, and a 135 Degrees split point.
Spécifications techniques
ItemJobber Length Drill Bit
Decimal Equivalent0.0135
Material - MachiningHigh Speed Steel
Drill Bit Point Angle135 Degrees
Coolant FedSans alimentation en liquide de refroidissement
Flute TypeSpiral
Flute Length1/8 in
Helix Angle21 Degrees /34 Degrees
Spiral DirectionRight Hand
Shank Dia.1/64 in
Overall Length3/4 in
Drill Length ClassJobber Length
Drill Bit GroupingIndividual
StandardsASME B94.11M
Drill Diameter Tolerance+0.0000 in/-0.0005 in
Web ThinningThinned
Primary Material ApplicationCast Iron, Steel
List Number2011
Drill Bit Size#80
Measurement SystemWire
Finish - MachiningBlack Oxide
Drill Bit Point TypeSplit Point
Number of Coolant Holes0
Number of Flutes2
Maximum Drilling Depth3/64 in
Cutting DirectionRight Hand
Shank Type - MachiningStraight
Shank Length5/8 in
Depth:Dia. Ratio4xD
Drill Point Length0.0028 in
Series2011
Aircraft DrillNo
Sheeter DrillNo
Classe de matériau - usinageHigh Performance
Primary Material Application ISO CodeK, M, P
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca