Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This bushing meets the standards for ASME B1.20.1 NPT, ASTM A182, and ASME B16.11, has a length of 1 1/16 inch, is silver, and is made of 304-grade steel. In addition, it is a hex reducing bushing. Plus, it has a 1 1/16 inch hex size.
Spécifications techniques
ItemBushing
Fitting Side A GenderMale
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size1/2 in
Pipe Fitting MaterialSteel
StandardsThreads Conform to ASME B1.20.1 NPT, Materials Conform to ASTM A182, Dimensions Conform to ASME B16.11
ColourSilver
For Pipe Schedule160
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
Max. Steam Pressure1965 psi @ 350 Degrees F
ClassClass 3000
Fitting Side A Nominal Pipe Size1 1/4 in
Fitting Side B GenderFemale
Fitting Side B TypeNPT
Specific Fitting ShapeHex Reducing Bushing
Basic Fitting ShapeBushing
Material Grade304
Hex Size1 1/16 in
Includes SealSeal Not Included
Overall Length1 1/16 in
Pays d’origineTaiwan
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca