Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This Harmony RPM Series general purpose relay has an operating temperature range of -40 Degrees F to 131 Degrees F. It has the following resistance properties: shock-resistant, vibration-resistant, plus it measures 1.86 inch depth. In addition, it meets the standards for CSA C22.2 No 14, CSA, EAC, EN/IEC 61810-1, UL 508, UL.
Spécifications techniques
ItemGeneral Purpose Relay
Coil Voltage120V AC
Current Rating15 A
Flat Pin Width0.19 in
Pin ShapeFlat
Status IndicatorLED Indicator, Mechanical Flag
Contact Rating (DC)15 A @ 28V
Push-To-Test MethodLockable
Body Height1.06 in
Coil Resistance4,430 ohm
Dielectric Strength1,500V AC Between Contacts with Micro Disconnection, 2,000V AC Between Coil and Contact with Reinforced
Maximum Operating Temperature131 Degrees F
Minimum Operating Temperature-40 Degrees F
Response Time20 msec
Input Voltage132V AC
Overall Depth1.86 in
StandardsCSA C22.2 No 14, CSA Certified, EAC, EN/IEC 61810-1, UL 508, UL Listed