!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRICAL TEST KIT

ELECTRICAL TEST KIT

FLUKE

ELECTRICAL TEST KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICAL TEST KIT

ELECTRICAL TEST KIT

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $523.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKET5H51ACKIT
  • Mfr. Model # T5-H5-1AC-KIT/US
  • UNSPSC # 41113637
  • CATALOGUE PAGE # 157
  • Shipping Weight 1.35 lbs

Technical Specs

  • Item Electrical Test Kit
  • Test Instrument Manufacturer Model Numbers Included Fluke T5-H5-1AC II
  • Digital Multimeter Maximum AC Current Measurement Not Applicable
  • Digital Multimeter Maximum DC Current Measurement Not Applicable
  • Digital Multimeter Bluetooth Compatibility Not Applicable
  • Clamp Meter Bluetooth Compatibility Not Applicable
  • Clamp Meter Data Hold Not Applicable
  • Clamp Meter Display Type Not Applicable
  • Clamp Meter Intrinsically Safe Not Applicable
  • Number of Test Leads 2
  • Digital Multimeter Calibration Certificate Included Not Applicable
  • Digital Multimeter Instrument Safety Rating CAT III 600V, CAT IV 1000V
  • Multimeter Style Not Applicable
  • Number of Batteries Included 2
  • Digital Multimeter Manufacturer Part Number T5-1000
  • Clamp Meter Max. AC Voltage Not Applicable
  • Clamp Meter Max. DC Voltage Not Applicable
  • Clamp Meter Calibration Certificate Included Not Applicable
  • Clamp Meter Instrument Safety Rating Not Applicable
  • Clamp Meter Parameters Measured Not Applicable
  • Clamp Meter Thermal Imaging Not Applicable
  • Digital Multimeter Audible Continuity Not Applicable
  • Digital Multimeter Data Hold Not Applicable
  • Digital Multimeter Display Type Not Applicable
  • Digital Multimeter Intrinsically Safe Not Applicable
  • Digital Multimeter Removable Screen Not Applicable
  • Digital Multimeter Waterproof Not Applicable
  • Test Instrument Included Voltage Tester
  • Includes 4 mm Detachable Probes
  • Digital Multimeter Maximum AC Voltage Measurement Not Applicable
  • Digital Multimeter Maximum DC Voltage Measurement Not Applicable
  • Clamp Meter Audible Continuity Not Applicable
  • Clamp Meter Current Leakage Testing Not Applicable
  • Clamp Meter Data Logging Not Applicable
  • Clamp Meter Dustproof Not Applicable
  • Clamp Meter IP Rating Not Applicable
  • Digital Multimeter AC Response Calculation Not Applicable
  • Digital Multimeter Instrument Counts 1,000
  • Digital Multimeter Parameters Measured AC Current, AC Voltage, Continuity, DC Voltage, Resistance
  • Number of Alligator Clips 0
  • Clamp Meter Manufacturer Part Number Not Applicable
  • Clamp Meter Max. AC Current Not Applicable
  • Clamp Meter Max. DC Current Not Applicable
  • Clamp Meter AC Response Calculation Not Applicable
  • Clamp Meter Instrument Counts Not Applicable
  • Clamp Meter Jaw Style Not Applicable
  • Clamp Meter Removable Screen Not Applicable
  • Clamp Meter Waterproof Not Applicable
  • Digital Multimeter Current Leakage Testing Not Applicable
  • Digital Multimeter Data Logging Not Applicable
  • Digital Multimeter Dustproof Not Applicable
  • Digital Multimeter IP Rating Not Applicable
  • Digital Multimeter Thermal Imaging Not Applicable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list