COLLARED DISPOSABLE COVERALLS, 4XL, TYVEK ISOCLEAN, SERGED, ELASTIC CUFFS, 4XL, 25 PK
COLLARED DISPOSABLE COVERALLS, 4XL, TYVEK ISOCLEAN, SERGED, ELASTIC CUFFS, 4XL, 25 PK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Pivoter : de haut en bas et de côte à côte en utilisant la flèche de la souris.
Agrandir : double-cliquez l’image.
Réduire / Réinitialiser : agrandissez l’image au complet et double-cliquez.
Survolez l’image pour l’agrandir.
Informations sur le produit
This Tyvek Isoclean white collared disposable coverall is size XXXX-large and is made out of high density spunbond polyethylene. It meets the standards for ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127.
Spécifications techniques
Item Coverall
Cleanroom Class ISO 6 (Class 1,000) and above
Cuff Style Elastic
Inseam 32 1/2 in
Maximum Height 79 in
Packaging Bulk
Series Tyvek(R) IsoClean(R)
EPA Level C
Includes Boot Covers No
Spray Tight No
Coverall Style Collared
High-Visibility No
Sterile/Non-Sterile Non-Sterile
Closure Type Zipper
Coverall Material Tyvek(R) IsoClean(R)
Includes Thumb Loops No
Reduced Spray Yes
Attached Hood No
Hazard Protection Type Non-Hazardous Dry Particulates
Maximum Chest Size 54 1/4 in
Protection Type Cleanroom
Accessory Type Collared Disposable Coveralls
Thickness 5.9 mil
Ankle Style Elastic
Colour White
Fits Chest Size 50 3/4 in to 54 1/4 in
Material Polyethylene
Minimum Height 76 in
Seam Style Serged
Standards ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127
Gas Tight No
Liquid Tight No
Anti-Static No
Hazard Type Aerosol, Dry Particulate, Non-Gas Tight
Material Weight 1.2 oz/sq yd
Breathable Back Style None
Coverall Construction Collared with Elastic Cuffs and Elastic Ankles
Includes Outer Boot Flaps No
Material Performance Light Duty
Brand and Series Dupont Tyvek(R) IsoClean(R)
Garment Style Coverall
ISO Class ISO 6
Minimum Chest Size 44 3/4 in
Size 4XL
Fabric Weight 1.2 oz
Pays d’origine China
(sous réserve de modification)