Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This male connector meets the standards for ASTM, RoHS, ATEX, PED, ISO, REACH, and more, has a length of 23 mm, a maximum operating pressure of 435 psi and is designed for: food processing, harsh detergents, non-potable water, oils, steam. It is silver, has an operating temperature of 13 Degrees F to 302 Degrees F and is resistant to abrasion, chemical, corrosion and is made of brass with a nickel-plated finish. In addition, it is a straight adapter, with an imperial/metric system of measurement
Spécifications techniques
ItemMale Connector
Specific Fitting ShapeStraight Adapter
Fitting Side B Connection TypeMBSPT
Fitting Side A Tube Outer Diameter12 mm
Fitting Thread Size1/2 in
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included