!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP METER,400 HZ,DIGITAL,50 - 60 HZ

CLAMP METER,400 HZ,DIGITAL,50 - 60 HZ

GREENLEE

CLAMP METER,400 HZ,DIGITAL,50 - 60 HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP METER,400 HZ,DIGITAL,50 - 60 HZ

CLAMP METER,400 HZ,DIGITAL,50 - 60 HZ

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $414.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLECM960
  • Mfr. Model # CM-960
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Technical Specs

  • ItemClamp Meter
  • Safety RatingCAT III 600V, CAT IV 300V
  • Maximum AC Voltage Measurement600 V
  • Parameters MeasuredAC Current, AC Voltage, DC Voltage
  • Special FeaturesMeasures AC+DC Current, AC and AC+DC Voltage Measurements with Digital Low Pass Filter for Accurate Readings On Variable Frequency Drives, Also Measures DC Voltage, Resistance, Capacitance and Frequency, Tests Continuity and Diodes, Peak-RMS Measures Motor Inrush Current, Backlight and Relative Mode for Added Versatility, Amptip(TM) Increases Accuracyon Small Wires and Low Current, Two Voltage Detection Modes, Non-Contact or Using A Single Test Lead, (6) Data Hold, Recording of Maximum, Minimum, and Average Readings, 42 Segment Bar Graph
  • Display TypeLCD
  • Auto RangingYes
  • Calibration Frequency50 - 60 Hz
  • Diode TestYes
  • IncludesTest Leads, Carrying Case
  • Midscale ResistanceNo
  • Peak HoldNo
  • Audible Continuity Yes
  • Maximum AC Current Measurement 600 A
  • Maximum DC Voltage Measurement 600 V
  • Jaw Style Clamp On
  • Data Hold Yes
  • Auto Power Off Yes
  • Bar Graph Included Yes
  • Digital/Analog Digital
  • Frequency Counter 400 Hz
  • Memory No
  • Non-Contact Voltage Detector Yes
  • Standards UL/IEC/EN61010-1 Ed. 3, IEC/EN61010-2-033 Ed. 1, CAN/CSA C22.2 No. 61010-1 Ed. 3, IEC/EN61010-2-032 Ed. 2 and IEC/EN61010-031 Ed. 1.1 to CAT III 600V and CAT IV 300V AC and DC
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list