AIR CHAIN HOIST, RED, 1100 LB CAPACITY, 1/2" NPT THREAD
AIR CHAIN HOIST, RED, 1100 LB CAPACITY, 1/2" NPT THREAD
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Pivoter : de haut en bas et de côte à côte en utilisant la flèche de la souris.
Agrandir : double-cliquez l’image.
Réduire / Réinitialiser : agrandissez l’image au complet et double-cliquez.
Survolez l’image pour l’agrandir.
Informations sur le produit
This air chain hoist includes a 1/2" NPT air inlet and is red. This air chain hoist meets the standards for ASME B30.16.
Spécifications techniques
Item Air Chain Hoist
Maximum Lifting Capacity 1,100 lb
Air Inlet Type NPT
Headroom 17 in
Maximum Lifting Length 10 ft
Programmable Not Programmable
Includes Brake Brake Included
Chain Grade Grade 80
Chain Material Steel
Includes Clutch Clutch Not Included
Number of Load Chains 1
Overload Protection Included Overload Protection Not Included
Body Finish Powder Coated
Mfr. Warranty Length 1 yr
Standards ASME B30.16
Mount Type Hook
Fixed Lift Speed 41 fpm
Controls Pull Chain
Maximum Air Pressure 90
Maximum Air Consumption 70 cfm @ load
Body Material Aluminum
Brake Type Disc
Chain Length 6 x 18 mm
Colour Red
Lifting Hook Type Steel snap hook
Number of Reeves 1
Sound Level 75 Db(A)
Chain Finish Zinc-Plated
Number of Speeds 1
Pays d’origine United States
(sous réserve de modification)